Beli kopling set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kanemitsu Flange Type Flexible Shaft Coupling
    Mulai

    Rp1.699.900

    Kanemitsu Flange Type Flexible Shaft Coupling
    Deskripsi:
    Axle power is transmitted smoothly. Do not transmit machine vibration or shaft vibration to the other party. The shaft is not pushed (thrust) from the shaft joint. The rotating shaft can be manually rotated from the outside while being directly connected. The element of the joint (joint bolt) can be removed and the shaft of the machine can be rotated to check the direction of rotation and operate the prime mover independently. The direct connection state of the machine (relationship position of both axes) can be easily measured. The structure consists of the joint body, joint bolts, and rubber bushes, and it is extremely easy to install and remove. The rubber bush is made of a polymer material and is completely flexible with elasticity and vibration isolation. There is reciprocity and it is required anytime and anywhere.Pumps, blowers, compressors, transmissions, reduction gears, combined use with power transmission devices, transport machines, hoisting machines, hoisting machines, chemical machines, cement mixers, tractors, metal processing machines, rolling machines, bending machines, textile machines, Weaving machine, dyeing finishing machine* We do not deliver to private homes (detached houses / apartments). * Mass is the mass including the joint bolt (when machining the minimum shaft hole diameter).
    atribut:
    • Material (Main Unit): S35C Forged products
    • Type: Flange type
  2. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  3. Kanemitsu Flex Rubber
    Mulai

    Rp21.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  4. Kanemitsu SNS Flange Type Flexible Shaft Coupling (Set Product)
    Mulai

    Rp1.499.900

    Kanemitsu SNS Flange Type Flexible Shaft Coupling (Set Product)
    Deskripsi:
    It has all the necessary conditions for a flexible shaft joint.
    atribut:
    • Material (Main Unit): FC200 or more
    • Outer Diameter A (Φmm): 100
    • Overall Length (mm): 74
    • Set Contents: CL100P, CL100M
    • Shaft Hole Diameter D1 (Φmm): Up to 25
    • Shaft Hole Diameter D2 (Φmm): Up to 25
    • Trusco Part No.: 385-3845
    • Type: Flange type
  5. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  6. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  7. CAMPBELL Foot Valves
    Mulai

    Rp689.900

    CAMPBELL Foot Valves
    Deskripsi:
    Foot valves install at the end of pump lines to prevent water loss.
    atribut:
    • Application - Valves: Pumps
    • Connection Type - Valves: FNPTxFNPT
    • Cracking Pressure - Valves: 0.5
    • Design: Spring
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Foot Valves: Foot Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 35
    • Mounting Orientation - Valves: Horizontal; Vertical
    • Seat Material - Valves: Bronze
    • Spring Material: Stainless Steel
    • Standards: ASTM B62
    • Strainer Material: Stainless Steel
    • Valve Body Design: Inline
  8. Sung-IL Machinery Double Disk Type Flexible Coupling
    BARU
    Mulai

    Rp849.900

    Sung-IL Machinery Double Disk Type Flexible Coupling
    Deskripsi:
    - The recommended shaft tolerance is h7.- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.- Keyway is available. (Optional)- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.- Side-clamp Hub Split is available (Optional)Slip Torque- The below table shows the actual permissible torque values when the slip torque value is lower than the coupling’s max. torque value.- If the slip torque value is lower than the coupling’s max. torque value, please check and compare between the slip torque in the below table and the operating torque value of the connected motor. It is safer to size up the coupling or use a key/keyway when the slip torque value is lower than the motor’s operating torque.- The below slip torque values may be subject to change according to different testing conditions. (e.g. shaft tolerance, Surface roughness, or acceleration/deceleration of driving shafts). On the other hand, the values could be affected when a different kind of fastening screw is used (body material or surface treatment). Therefore, we recommend you test under the same conditions before mounting.
    atribut:
    • Dimension L (mm): 52.6
    • Dimension L1 (mm): 19
    • Dimension F (mm): 6.3
    • Fastening Torque (N m): 8
    • Static Torsional Stiffness (N m/rad): 7000
    • Angular (°): 1.5
    • Parallel (mm): 0.2
    • Fastening Method: General clamp type
    • Shape: Cylinder
    • End Play (mm): ± 0.5
    • Inside Diameter d1 (mm): 22
    • Inside Diameter d2 (mm): 22
    • Maximum Speed (rpm): 7500
    • Maximum Torque (N m): 44
    • Moment of Inertia (kg.m²): 1.1x10-4
    • Outside Diameter D (mm): 54
    • Rated Torque (N m): 22
    • Screw Size: M5
    • Standard Inner Diameter (d1, d2) (mm): 22x22
  9. Yaofa Plat Type Flat Welding Flange WN PN16 A105
    Mulai

    Rp169.900

  10. Ebara Spare Part SQPB Bearing Support
    Mulai

    Rp809.900

    Ebara Spare Part SQPB Bearing Support
    atribut:
    • Compatible for: 150 SQPB Material FC
    • Type: 235-225N (FS 8K/150)
  11. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  12. Everon Flange type fixed shaft coupling
    Mulai

    Rp1.199.900

    Everon Flange type fixed shaft coupling
    atribut:
    • Type: Flange type
  13. INDOMAKERS Coupling Flexible Aluminium (Kopler)
    Mulai

    Rp20.900

    INDOMAKERS Coupling Flexible Aluminium (Kopler)
    atribut:
    • Length (mm): 25
    • Outer Diameter (mm): 19
    • Material: Aluminium
Daftar Harga kopling set Terbaru October 2026
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Kanemitsu Flange Type Flexible Shaft CouplingRp1.699.900
FCL Flexible CouplingRp119.900
FCL Spare Part (Karet Coupling)Rp4.900
Revco Flexible CouplingRp149.900
FYH Insert Bearing UCFL Series (Dudukan Laher)Rp159.900
Kanemitsu Flex RubberRp21.900
Kanemitsu SNS Flange Type Flexible Shaft Coupling (Set Product)Rp1.499.900
ALDO Coupling FCL (Kopler)Rp169.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)