Sebelum PPN:
Rp1.699.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (Main Unit) | S35C Forged products |
|---|---|
| Type | Flange type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Axle power is transmitted smoothly.
Do not transmit machine vibration or shaft vibration to the other party.
The shaft is not pushed (thrust) from the shaft joint.
The rotating shaft can be manually rotated from the outside while being directly connected.
The element of the joint (joint bolt) can be removed and the shaft of the machine can be rotated to check the direction of rotation and operate the prime mover independently.
The direct connection state of the machine (relationship position of both axes) can be easily measured.
The structure consists of the joint body, joint bolts, and rubber bushes, and it is extremely easy to install and remove. The rubber bush is made of a polymer material and is completely flexible with elasticity and vibration isolation.
There is reciprocity and it is required anytime and anywhere.
Pumps, blowers, compressors, transmissions, reduction gears, combined use with power transmission devices, transport machines, hoisting machines, hoisting machines, chemical machines, cement mixers, tractors, metal processing machines, rolling machines, bending machines, textile machines, Weaving machine, dyeing finishing machine
* We do not deliver to private homes (detached houses / apartments). * Mass is the mass including the joint bolt (when machining the minimum shaft hole diameter).
Do not transmit machine vibration or shaft vibration to the other party.
The shaft is not pushed (thrust) from the shaft joint.
The rotating shaft can be manually rotated from the outside while being directly connected.
The element of the joint (joint bolt) can be removed and the shaft of the machine can be rotated to check the direction of rotation and operate the prime mover independently.
The direct connection state of the machine (relationship position of both axes) can be easily measured.
The structure consists of the joint body, joint bolts, and rubber bushes, and it is extremely easy to install and remove. The rubber bush is made of a polymer material and is completely flexible with elasticity and vibration isolation.
There is reciprocity and it is required anytime and anywhere.
Pumps, blowers, compressors, transmissions, reduction gears, combined use with power transmission devices, transport machines, hoisting machines, hoisting machines, chemical machines, cement mixers, tractors, metal processing machines, rolling machines, bending machines, textile machines, Weaving machine, dyeing finishing machine
* We do not deliver to private homes (detached houses / apartments). * Mass is the mass including the joint bolt (when machining the minimum shaft hole diameter).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
