Beli knob m6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELESA Plastic Locking Key Knobatribut:
- Knob Height (mm): 15
- Outer Diameter (mm): 32
- KONOE Star KnobDeskripsi:You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.atribut:
- Material: Nylon
- Heat Resistance Temperature (°C): 75
- Mesin HL Miter Saw Partatribut:
- Compatible for: Miter Saw HL 237
- Size (inch): 7
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
- IMAO Plastic Lobe Knobatribut:
- Knob Height (mm): 50
- Outer Diameter (mm): 80
- Finishing Material: Knob: Polyamide (PA), Insert: Steel
- Precision Hole Depth (mm): 28
- Precision Hole Diameter H8 (mm): 16
- TRUSCO Knurled KnobDeskripsi:Suitable for temporary joining.atribut:
- Material: Steel (SS400, chrome plated)
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- Osaka Spirit Nobstar Black (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Dimension A (mm): 6 +/- 0.25
- Applicable bolt diameter: M10
- Dimension S (mm): 21.8
- Dimension B (mm): 45
- Dimension H (mm): 17.2
- Dimension K (mm): 23.2
- Applicable to: Hex nut 3 types
- Color: black
- Weight (g): 13.35
- TRUSCO With Knurled Knob Stageatribut:
- Heat Resistance Temperature (°C): 10
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- monotaro Clamp Lever Male ThreadDeskripsi:Machine assembly parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: Silver
- Material (Shaft): iron
- Shape: L-shape
- Type: Clamp lever
- Connection to Equipment: Male screw
- Material (Main Unit): Zinc die casting
- POWERPACK Paint Belt ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Voltage (V): 220
- Motor Power (W): 120
- Conveyor Material: Belt
- Conveyor width (mm): 300
- Conveyor Height (mm): 650 / 800 (optional)
- Length (m): 2
- Maximum Weight Capacity (kg): 20
- Speed (m/minute): 0-20
- TRUSCO With knurled knob stageatribut:
- Material: Steel (SS400, chrome plated)
- Outside Diameter (mm): 16
- Knob Height (mm): 9.5
- Screw Dimensions: M4 x 0.70
- Thread Length (mm): 16
- Specification: Male thread type
Daftar Harga knob m6 Terbaru October 2026
| ELESA Plastic Locking Key Knob | Rp63.900 |
| TRUSCO Lobe Knob Bolt | Rp12.900 |
| KONOE Star Knob | Rp9.900 |
| Mesin HL Miter Saw Part | Rp1.900 |
| Osaka Spirit Nobstar Orange (Knop) | Rp7.900 |
| IMAO Plastic Lobe Knob | Rp169.900 |
| TRUSCO Knurled Knob | Rp24.900 |
| ELESA Plastic Lobe Knob | Rp47.900 |
| TRUSCO Knurled Knob | Rp37.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/e9P102226513-6.jpg)







/exP102226537-4.jpg)

/4hP102636161-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)