Beli kitchen tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTO Keran Dapur Single Lever dengan Spray Tarik
    Mulai

    Rp6.599.900

    TOTO Keran Dapur Single Lever dengan Spray Tarik
    atribut:
    • Flow Rate (L/minute): 7
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  2. Onda Kran Dapur
    Mulai

    Rp33.900

  3. air Kran Dapur Angsa
    Mulai

    Rp109.900

    air Kran Dapur Angsa
    atribut:
    • Finishing: Chrome
    • Dimensions (cm): 17x7.5x23
  4. T S BRASS Single-Hole Deck-Mount Bar Sink Faucets
    Mulai

    Rp3.099.900

    T S BRASS Single-Hole Deck-Mount Bar Sink Faucets
    Deskripsi:
    Single-side-joystick-handle single-hole deck-mount bar sink faucets have one handle that extends from the side of the faucet body and looks like a joystick. Users can grip the joystick and move it to control water flow through the faucet.
    atribut:
    • UNSPSC: 40141702
    • ADA Compliance: No
    • Faucet Activation: Manual
    • Faucet Body Material: Brass
    • Faucet Finish: Chrome
    • Faucet Handle Material: Metal
    • Faucet Type: Bar Faucet
    • Flow Outlet Type - Faucet: Aerated
    • Ligature Resistant: No
    • Max. Mounting Hole Center Distance: Single Hole
    • Mounting Type - Faucet: Deck
    • Spout Reach (inch): 5-3/8
    • Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
    • Valve Type - Faucets: Hot/Cold Cartridge
    • Water Inlet Connection Size (inch): 1/2
    • Water Inlet Connection Type: Male NPSM
  5. Onda Kran Tembok
    Mulai

    Rp71.900

  6. MODENA Dispenser Air
    Mulai

    Rp1.699.900

    MODENA Dispenser Air
    Deskripsi:
    Dispenser air dengan desain yang simpel namun elegan.
  7. Waterplus Kitchen Tap Deck
    Mulai

    Rp309.900

    Waterplus Kitchen Tap Deck
    Deskripsi:
    Kitchen Tap Deck
    atribut:
    • Material: Brass
    • Finishing: Chrome
  8. ZURN Gooseneck Faucet Spouts
    Mulai

    Rp1.199.900

    ZURN Gooseneck Faucet Spouts
    Deskripsi:
    Toilet flush-valve handle and push-button repair parts are components for replacing the lever or button flushing mechanisms used on manual flush valves (flushometers). Handle or push-button assemblies may need replacing when they leak, sag, or no longer activate flushing.
    atribut:
    • Finish: Chrome
    • Material of Construction: Brass
  9. Phoenix Tapware Vivid Slimline Pull Out Sink Mixer
    Mulai

    Rp7.999.900

    Phoenix Tapware Vivid Slimline Pull Out Sink Mixer
    Deskripsi:
    Single function hand piecePull-out braided stainless steel hoseSolid brass construction
    atribut:
    • Pressure Rating (kPa): 150-500
    • Temperature Rating (°C): 1-75
    • WELS Rating: 5 star - 5L/min REG NO. T31068
  10. DeLonghi Espresso Coffee Machine EC Series
    Mulai

    Rp2.599.900

    DeLonghi Espresso Coffee Machine EC Series
    Deskripsi:
    - Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
  11. ONDA Exclusive Kran Dapur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    ONDA Exclusive Kran Dapur
    Deskripsi:
    Kran air yang digunakan di dapur.
    atribut:
    • Material: Brass
  12. Onda Kran Wastafel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    Onda Kran Wastafel
    Deskripsi:
    Kran yang dipakai di wastafel
    atribut:
    • Size (inch): 1/2
Daftar Harga kitchen tap Terbaru March 2026
TOTO Keran Dapur Single Lever dengan Spray TarikRp6.599.900
Onda Kran DapurRp33.900
air Kran Dapur AngsaRp109.900
T S BRASS Single-Hole Deck-Mount Bar Sink FaucetsRp3.099.900
Onda Kran TembokRp71.900
MODENA Dispenser AirRp1.699.900
Waterplus Kitchen Tap DeckRp309.900
Franke Tempat Cuci PiringRp2.699.900
Wasser Wall Mounted Lever Handle Sink Tap With Swing SpoutRp379.900
Higold Janso UndercounterRp5.599.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)