Beli keylock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Key Selector Switch Plastic Series (Saklar Kunci)
    Mulai

    Rp48.900

    DV Key Selector Switch Plastic Series (Saklar Kunci)
    atribut:
    • Color: Black
    • Lamp: Without Lamp
    • Operational Type: Stay Put
    • Install Size (mm): ɸ22
  2. KRISBOW Set Kunci Induk
    Mulai

    Rp62.900

    KRISBOW Set Kunci Induk
    Deskripsi:
    LOCK SET MASTER KEY F/KW17-203, 204
    atribut:
    • Dimensions (WxLxH) (cm): 2.3x5x2.3
  3. IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)
    Mulai

    Rp559.900

    IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)
    atribut:
    • Button Color: Red
    • Button Shape: Large (DIA40)
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Product Name: Emergency stop pushbutton switch
    • Protection Class: IP65
    • Rated Insulation Voltage (V): 600
    • Specification: *Contact structure: Separated contact type
    • Storage Temperature (°C): -40 to 80 (no icing)
    • Terminal Shape: M3.5 screw terminal
    • Type: Finished product
    • Type of Illumination: Non-illuminated
    • Type of Operation: Push lock key reset
    • Vibration Resistance (Destruction): 30Hz, single amplitude 1.5mm
    • Vibration Resistance (Malfunction): 5 to 55Hz, single amplitude 0.5mm
  4. Miwa Lock Key-In-Knob Lock with Deadbolt
    Mulai

    Rp1.999.900

    Miwa Lock Key-In-Knob Lock with Deadbolt
    Deskripsi:
    -An internal door lock. -Office, Warehouse, etc.
    atribut:
    • Back Set: 76mm
    • Case depth: 95mm
    • Round Washer Diameter: 76mm
    • Knob Material: Stainless Steel
    • Purpose of Use: Office, Warehouse, etc.
  5. HAFELE Push Cathces Hole with Magne
    Mulai

    Rp78.900

    HAFELE Push Cathces Hole with Magne
    Deskripsi:
    Push latch pin
    atribut:
    • Area Of Application: Suitable for push to open door
    • Material: Plastic and/or magnet
    • Installation: Fixing with screw
    • Version: Push latch pin 40/37
    • Finish: With magnet
  6. MASTER LOCK Trailer Locking
    Mulai

    Rp499.900

    MASTER LOCK Trailer Locking
    Deskripsi:
    Trailer locks come in lock sets, receiver locks, bulldog style lock sets and many others to secure trailers, hitch connections and towing vehicle cabs. The locks come in an array of metal finishes.
  7. WESTWARD Slot Lock/Key Set
    Mulai

    Rp119.900

    WESTWARD Slot Lock/Key Set
    Deskripsi:
    These locks and keys replace broken locks or missing keys for a compatible tool cabinet, cart, or chest. They allow drawers and doors to be locked to deter theft and prevent unauthorized use of tools.
  8. HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Mulai

    Rp1.499.900

    HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Deskripsi:
    Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.
    atribut:
    • UNSPSC: 39121513
    • DC Contact Rating (A): 20 @ 12V DC
    • Key Type: Flat
    • Mounting Hole (inch): 0.87
    • Stem Diameter and Thread Size: M22x1 1/2 inch
    • Stem Length: Variable
  9. NKK SWITCHES Key-Lock Switch
    23%
    Mulai

    Rp199.900

    NKK SWITCHES Key-Lock Switch
    atribut:
    • Number of Circuits: Single Pole Double Throw (3P)
    • Function Operating: ON-ON 90° Step
    • Terminal Shape: Solder
    • Current Capacity (V-A): AC125 - 3
    • Working Temperature Range (°C): -25 to + 70
    • Bushing size: M12
    • Mounting Hole Dimension (mm): Oval Shape with Ø 12 and Opposite Side 11.2
  10. KRISBOW Set Kunci
    Mulai

    Rp76.900

    KRISBOW Set Kunci
    Deskripsi:
    KEY SET F/KW17-202 (V1)
    atribut:
    • Use for: For locker 9 doors KW1700202
  11. RS PRO RS PRO 3 Notch Key Switch Head, Spring Return
    Mulai

    Rp559.900

    RS PRO RS PRO 3 Notch Key Switch Head, Spring Return
    Deskripsi:
    RS PRO Keys The RS PRO 3 position black key switch head has a sturdy design and a silver bezel. The cutout diameter is 22.5 mm. The switching head is easily mounted with a standard lock nut. Features and Benefits Actuation position: 3 positions - 45° - 45° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type: Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  13. RS PRO Key Selector Switch 3 Notch Head Latch (Saklar Kunci)
    Mulai

    Rp559.900

    RS PRO Key Selector Switch 3 Notch Head Latch (Saklar Kunci)
    Deskripsi:
    RS PRO Keys The RS PRO 3 position black key switch head has a sturdy design and a silver bezel. The cutout diameter is 22.5 mm. The switching head is easily mounted with a standard lock nut. Features and Benefits Actuation position: 3 positions - 45° - 45° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type: Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)
    Mulai

    Rp329.900

    OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)
    atribut:
    • Protection Class: IP66
    • Key Number: NO.1
    • Type: Non-illuminated type
    • Terminal Shape: Screw terminal
    • Type of Operation: Selector
    • Bezel Material: Resin
    • Number of Notches: 2
    • Return Function: Manual
  15. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  16. IDEC Miniature Interlock Switches HS5D Series
    Mulai

    Rp819.900

    IDEC Miniature Interlock Switches HS5D Series
    atribut:
    • Color: Black/Red (operation head color)
    • Electric Shock Protection Class: Class II(IEC61140)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): Live metal part - non-charged metal part: 100 or more (at 500V DC megger) / Between different polarity live parts: 100 or more (at 500V DC megger)
    • Protection Class: IP67(IEC60529)
    • Rated Impulse Withstand Voltage (kV): 4
    • Rated Insulation Voltage (V): 300
    • Type: metal head type
    • Vibration Resistance: Malfunction: 10 to 55Hz, single amplitude: 0.5mm/endurance: 30Hz, single amplitude: 1.5mm
Daftar Harga keylock Terbaru October 2026
DV Key Selector Switch Plastic Series (Saklar Kunci)Rp48.900
KRISBOW Set Kunci IndukRp62.900
IDEC Push Button Switch Emergency Stop Push Lock Key Reset Diameter 22 HW Series (Saklar Kunci)Rp559.900
Fuji Electric Pushbutton with Selector RingRp279.900
Miwa Lock Key-In-Knob Lock with DeadboltRp1.999.900
HAFELE Push Cathces Hole with MagneRp78.900
MASTER LOCK Trailer LockingRp499.900
WESTWARD Slot Lock/Key SetRp119.900
HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)Rp1.499.900
NKK SWITCHES Key-Lock SwitchRp199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)