MASTER LOCK Trailer Locking

Sebelum PPN:
Rp499.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trailer locks come in lock sets, receiver locks, bulldog style lock sets and many others to secure trailers, hitch connections and towing vehicle cabs. The locks come in an array of metal finishes.
Feature
Receiver and Coupler Lock Set Lock Type Push to Lock For Use With 1 1/4 in and 2 in Receivers Hole Diameter 1/2 in 5/8 in Vehicle Class I II III IV Features Keyed Alike Push to Lock Locking Mechanism Weather Tough Seal and Water Tight Cap Includes Receiver Lock Trailer Coupler Latch Lock Trailer Coupler Lock Finish Stainless Steel

Ulasan Produk

Tidak ada ulasan