RS PRO RS PRO 3 Notch Key Switch Head, Spring Return

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Keys The RS PRO 3 position black key switch head has a sturdy design and a silver bezel.
The cutout diameter is 22.5 mm.
The switching head is easily mounted with a standard lock nut.
Features and Benefits Actuation position: 3 positions - 45° - 45° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type: Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
Feature
Specification
Cutout diameter = 22mm
Number of notches = 3
Key removal position = left + right
IP protection rating = IP65
Throw angle = 40°

Ulasan Produk

Tidak ada ulasan

Halaman Terkait