Beli kennedy tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Ratcheting Combination Set
    Mulai

    Rp4.299.900

    Kennedy Ratcheting Combination Set
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  2. Kennedy Kotak Perkakas
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

  3. Kennedy Pro-Torq Pliers
    Mulai

    Rp1.899.900

    Kennedy Pro-Torq Pliers
    atribut:
    • Options: 1/3 Width
    • Product Type: Pro-Torq Comfort Grip Plier Set
    • Set Contents: Combination Pliers 200mm
  4. Kennedy Spark Resistant Groove Jointpliers
    Mulai

    Rp1.399.900

    Kennedy Spark Resistant Groove Jointpliers
    Deskripsi:
    Groove Joint Pliers Serrated jaws with sliding pivot joint which allows a wide range of jaw opening. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
  5. Kennedy Adjustable Wrenches
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  6. Kennedy Reversible Circlipplier Set
    Mulai

    Rp2.099.900

    Kennedy Reversible Circlipplier Set
    Deskripsi:
    These straight and bent nose pliers are reversible for both internal (DIN472) and external (DIN471) circlip insertion and removal, made from heat treated chrome molybdenum steel with comfortable insulated vinyl handles. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.
    atribut:
    • Set Contents: 150mm Straight Jaw, Circlip Capacity 10-18mm
    • Product Type: Reversible Circlip Pliers
    • Options: 2/3 Width
  7. Kennedy Socket 1/4 inch (Mata Soket)
    Mulai

    Rp38.900

    Kennedy Socket 1/4 inch (Mata Soket)
    atribut:
    • Number of Points: 12
    • Socket Type: Bi-Hexagon Socket
    • Socket Depth: Standard
    • Drive Size (inch): 1/4
    • Drive Type: Square
    • Material: Aluminium-Free Chrome Vanadium Steel
  8. Kennedy-Pro T-Type Wrench
    Mulai

    Rp209.900

    Kennedy-Pro T-Type Wrench
    Deskripsi:
    For use in restricted areas. Ideall suited to changing spark plugs as the one piece design ensures that no socket or extension bar can become stuck on the plug or drop into the engine compartment. Single Hex. Manufactured from chrome vanadium steel.
    atribut:
    • Overall Length (mm): 260
  9. Kennedy CV Combination Spanner Set
    Mulai

    Rp1.099.900

    Kennedy CV Combination Spanner Set
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  10. monotaro Hex Key Ball Point Long Arm Black Dye (Kunci L)
    Mulai

    Rp7.900

    monotaro Hex Key Ball Point Long Arm Black Dye (Kunci L)
    Deskripsi:
    Temporary tightening and diagonal work can be done quickly by ball point processing.
    atribut:
    • Material: Chrome vanadium steel
    • Point Shape: With ball point
    • Shape: L type
    • Size Standard: Milli
    • Surface Processing: dye to black
    • Type: long
  11. Kennedy Diagonal Cutting Nippers (Tang Potong)
    Mulai

    Rp239.900

    Kennedy Diagonal Cutting Nippers (Tang Potong)
    Deskripsi:
    Bonded vinyl-coated handle. Double polished head and joint. Induction hardened cutting edges. Designed to give added strength at the point yet still fit into confined spaces. The cutting edge is offset at a slight angle to the handles to allow close cuts to a flat surface.
    atribut:
    • Finish/Coating: Black Oxide
    • Jaw Material: Steel
    • Handle Material: PVC
    • Cut Type: Diagonal
  12. TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO KUNCI RING PAS RATCHET PENDEK 08 MM / RING PAS RATCHET / TOOLS-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  13. Kennedy Professional Roller Cabinet
    Mulai

    Rp7.199.900

    Kennedy Professional Roller Cabinet
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  14. Kennedy Straight Blade Tin Snip (Gunting Seng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Kennedy Straight Blade Tin Snip (Gunting Seng)
    Deskripsi:
    Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened. Standard Type A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.
    atribut:
    • Blade Material: Hardened Carbon Steel
    • Compatible Materials: Aluminium Copper Mild Steel
    • Handle Shape: Straight
    • Type of Cut: Straight
  15. Kennedy Heavy Duty Curved Jaw Grip Wrench (Tang Buaya Bengkok)
    Mulai

    Rp399.900

    Kennedy Heavy Duty Curved Jaw Grip Wrench (Tang Buaya Bengkok)
    atribut:
    • Size (mm/inch): 255 / 10
    • Insulated: No
    • eclassCode: 21040301
  16. Kennedy Electrial Set
    Mulai

    Rp819.900

    Kennedy Electrial Set
    Deskripsi:
    The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 150mm Euro Tester-Range 125/250V
    • Suitable For: Industrial Tool Cabinets
    • Product Type: Electrician Panel Wiring Set
    • Options: 1/3 Width
  17. Kennedy Lemari Perkakas Profesional
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  18. Kennedy Front Wheel Axle Nut Socket Set
    Mulai

    Rp2.599.900

    Kennedy Front Wheel Axle Nut Socket Set
    Deskripsi:
    Hub Nut Impact Socket Set - 7 Piece These extra deep sockets are six point single hexagon with a black oxidised finish and conform to DIN 3129, Inch SAE and USA Federal Standard GGG-W-660A. Impact resistant storage case. Socket sizes: 29, 30, 32, 34, 35, 36 and 38mm.
    atribut:
    • Number of Points: 6
    • Set Type: Hub Nut Impact Socket Set
    • Drive Size: 1/2mm
    • Drive Type: Square
    • Bit Type: Hex
    • Sockets Included: (7) 1/2Inch Hub Nut Impact Sockets - 29mm 30mm 32mm 34mm 35mm 36mm 38mm
    • Finish/Coating: Black Oxide
    • Also Includes: Impact Resistant Carry Case
    • Number of Pieces: 7
    • Socket Depth: Extra Deep
    • Socket Size: 29mm 30mm 32mm 34mm 35mm 36mm 38mm
    • Material: Chrome Molybdenum Steel
    • Size System: Metric
    • Standards Met: DIN 3129
    • Product Number: SSH07M
  19. Kennedy Box Spanner Set 0-10Ba C/W Tommy Bars
    Mulai

    Rp289.900

    Kennedy Box Spanner Set 0-10Ba C/W Tommy Bars
    Deskripsi:
    Sets Manufactured from high quality steel tube. Zinc plated for corrosion resistance, each supplied with tommy bar. 7 Piece Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm. 6 Piece AF: 1/4 x 5/16Inch, 5/16 x 3/8Inch, 3/8 x 7/16Inch, 1/2 x 9/16Inch, 9/16 x 5/8Inch and 11/16 x 3/4Inch. 6 Piece BA: 0 x 1, 2 x 3, 4 x 5, 6 x 7, 8 x 9, 10BA.
    atribut:
    • Includes: Tommy bar
    • Type: Box Spanner Set
    • Material: Steel
    • Size System: BA
    • Number of Ends: Double
    • Number of Pieces: 6
    • Part Number: KEN5812350K
Daftar Harga kennedy tools Terbaru January 2026
Kennedy Ratcheting Combination SetRp4.299.900
Kennedy Kotak PerkakasRp629.900
Kennedy Pro-Torq PliersRp1.899.900
Kennedy Spark Resistant Groove JointpliersRp1.399.900
Kennedy Adjustable WrenchesRp419.900
Kennedy Reversible Circlipplier SetRp2.099.900
Kennedy Socket 1/4 inch (Mata Soket)Rp38.900
Kennedy Slotted ScrewdriverRp77.900
Kennedy-Pro T-Type WrenchRp209.900
Kennedy CV Combination Spanner SetRp1.099.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)