Beli facom ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM RatchetDeskripsi:Insulated standard-head ratchets have an insulated handle to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle.
- FACOM Construction Reversible Ratchetatribut:
- Arc Swing (°): 9
- Finish: Satin Chrome
- Handle Material: Metal
- Height (mm): 62
- Inversion: Lever
- Length (mm): 510
- Standards/Norms: ASME B107.10, ASME B107.110, DIN 3122, ISO 3315, NF ISO 3315
- monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chrome vanadium steel
- Forwarding Angle (Degree): 5
- FACOM Ratchet Flexatribut:
- Size: 8-19mm
- Dimensions: 34.5x19x6.5cm
- Material: Steel
- Type: Hinged Ratchet Set
- TEKIRO Ratchet Flexibel SetDeskripsi:Kunci Ring Pas Ratchet Flexible Set 8pcs 8-19 mm Tekiro WR-FG2031Heat Treated Alloy SteelDrop Forged for Extra StrengthHighly Fully Polishing Finishatribut:
- Type: Wrench
- ELORA VDE Socket SetDeskripsi:- 13 pcs.- in red plastic box with 2-colour-plastic inlay- 2-colour-multilayer insulation (yellow, red) for easy identification of insulation damages- ELORA-Chrome-Vanadium 31CrV3 / 1.2208atribut:
- Set Contents: VDE Sockets 971 - 10, 12, 13, 14, 17, 19, 22, 24 mm - VDE Reversible Ratchet 972 - Extension Bar - 974-125, 250 - T-Handle 973 - VDE-Screwdriver - 900-IS 12508
- Kennedy Extension Bar 1/4 inch Sq DRatribut:
- Additional Features: Knurled 'finger grip'
- Number of Pieces: 1
- Product Type: Extension Bar
- Drive Type: Square
- Drive Size: 1/4 mm
- Includes: Tool Only
- Material: Chrome Vanadium Steel
- Finish/Coating: Polished Finish
- monotaro Extension Bar (Sambungan Sok)Deskripsi:Produk ini juga sering disebut dengan Gagang Sok
- FACOM Crimping Pliers (Tang)Deskripsi:For insulated terminal with locationatribut:
- Size: 0.5-6mm
- Length: 300mm
- Material: Steel
- FACOM Bit Combined Setatribut:
- Standards/Norms: Consult the Standards of each product within the Kit
- FACOM Round Head Ratchetatribut:
- Arc Swing (°): 5
- Finish: Chrome Varnish
- Handle Material: Bi-Material
- Inversion: Cap
- ELORA Screw ExtractorDeskripsi:- in black plastic box- chrome vanadium 58CrV4 / 1.8161atribut:
- Size (inch): 7
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
Daftar Harga facom ratchet Terbaru January 2026
| FACOM Ratchet Square Drive | Rp909.900 |
| FACOM Ratchet | Rp1.099.900 |
| FACOM Construction Reversible Ratchet | Rp5.199.900 |
| monotaro Ratchet Handle (Lightweight Type) (Gagang Ratchet) | Rp189.900 |
| FACOM Ratchet Flex | Rp7.499.900 |
| FACOM Ratchet Ring Wrench | Rp769.900 |
| FACOM Combination Ratchet Wrench | Rp419.900 |
| FACOM Ratchet Combination Wrench | Rp539.900 |
| TEKIRO Ratchet Flexibel Set | Rp869.900 |
| ELORA VDE Socket Set | Rp26.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































%20(Gagang%20Ratchet)/P102248823-3.jpg)







/59P102247189-15.jpg)
/P101520032-1.jpg)