Beli kawat las enka di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)Deskripsi:NK-7016 is a low hydrogen type electrode used for welding of 50 kgf/mm2 high tensile steel. It has excellent usability in all position welding and excellent workability such as good arc stability, smooth beads appearance and excellent slag removal. Its mechanical properties, X-ray qualities and notch toughness are very good and it shows excellent properties in all positions. APPLICATIONS General steel structures, structure of vehicles, storage tanks, boilers, shipbuilding and high-pressure vessels using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
- ARONWELD Welding Electrode AW-BRONZE (Kawat Las Elektroda)atribut:
- Spesification: AWS A5.6 E CuSn-C
- Size (mm): 3.2
- ENKA Electrodes for Mild Steel NK-88 (Kawat Las Elektrode)Deskripsi:NK-88 is a high titania type covered electrode which designed with high workability, slag removal, and easy for tack weld. APPLICATIONS General-purpose fabrication and structures of steel sheets, vehicles, buildings, vessels, machinery-manufacture and various structures of mild steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 80 - 100°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
- LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)atribut:
- Length (mm): 350
- Compatible for: AWS: E7010-G, E7010-P1
- SUPERIOR Phosphor Copper BrazingDeskripsi:It has very high fluidity and flows well in gaps. For copper and copper alloy bondingatribut:
- Material: Copper: 93%, phosphorus: 7%
- Length (mm): 500
- Melting Point (°C): 705-805
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)atribut:
- Material: Natural rubber/polyester
- Standard Width (mm): 8
- Length (m): 1.0
- NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan, tekanan & gesekan ringan (gesekan antar logam). Contohnya: roller, gigi, sprocket, idler, track link, dll. Kekerasan logam las: 35-40 HRC, dapat dibubut. Arus: AC, DC+. Untuk reparasi bagian yang retak, sebaiknya terlebih dahulu di las dengan NSN-312. Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.atribut:
- Certifications: JIS Z 3251 DF2A-350-R
- Current: AC, DC+
- NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan sedang & gesekan yang keras (gesekan pasir). Contohnya: shovel bucket, screw conveyor, impeller pompa keruk, pemecah batu, pisau pembelah rotan, dll. Kekerasan logam las: 53-58 HRC, sulit dibubut. Arus: AC, DC+, DC-. Untuk pengelasan lebih dari 3 lapis gunakan campuran dengan kawat las Low Hydrogen (RD-360 atau RD-80). Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.atribut:
- Certifications: JIS Z 3251 DF2B-600-R
- Current: AC, DC+, DC-
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)Deskripsi:NK-7018 is an iron powder low hydrogen type electrode, which has been designed for the use on heavy-duty structures in all positions. Its hydrogen content of weld metal is very low and it has excellent toughness and crack resistibility. It has applied of low carbon steel with high efficiency. high. APPLICATIONS Heavy-duty structures, shipbuilding, boilers, storage tanks, pressure vessels and thick plate structures using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400ºC for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
- ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)Deskripsi:NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBELCO Welding Electrode LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Daftar Harga kawat las enka Terbaru October 2026
| ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode) | Rp349.900 |
| ARONWELD Welding Electrode AW-BRONZE (Kawat Las Elektroda) | Rp7.899.900 |
| ENKA Electrodes for Mild Steel NK-88 (Kawat Las Elektrode) | Rp309.900 |
| LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda) | Rp6.999.900 |
| SUPERIOR Phosphor Copper Brazing | Rp159.900 |
| Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda) | Rp4.399.900 |
| Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor) | Rp27.900 |
| NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda) | Rp339.900 |
| NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda) | Rp74.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda) | Rp39.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20High%20Tensile%20Steel%20NK-7016%20(Kawat%20Las%20Elektrode)/abP103773371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/ARONWELD%20Welding%20Electrode%20AW-BRONZE%20(Kawat%20Las%20Elektroda)/hsP103686640-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20Mild%20Steel%20NK-88%20(Kawat%20Las%20Elektrode)/a2P103773362-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Shield-Arc%20HYP%2B%20Welding%20Electrode%20SMAW%20(Kawat%20Las%20Elektroda)/imP103751670-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/SUPERIOR%20Phosphor%20Copper%20Brazing/7yP106573286-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)
/P102017395-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/NIKKO%20STEEL%20Hardfacing%20Welding%20Electrode%20HV-350%20(Kawat%20Las%20Elektroda)/3wP103216140-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/NIKKO%20STEEL%20Hardfacing%20Welding%20Electrode%20HV-600%20(Kawat%20Las%20Elektroda)/4oP103216168-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20High%20Tensile%20Steel%20NK-7018%20(Kawat%20Las%20Elektrode)/akP103773380-2.jpg)
/9sP105495352-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20Mild%20Steel%20NK-68%20(Kawat%20Las%20Elektrode)/9tP103773353-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Welding%20Wire%20CO2%20(Kawat%20Las)/8iP104666306-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52U%20Series/P102927993-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)