Beli katrol takel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  2. H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)
    Mulai

    Rp1.599.900

    H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)
    atribut:
    • Material: Steel
    • Maximum Working Load (t): 0.5
    • Wire Length (m): 1.3
    • Suitable Replacement Wire: NT700
    • Dimension A (mm): 245
    • Dimension B (mm): 170
    • Dimension C (mm): 355 - 1255
    • Dimension D (mm): 16
    • Wire Diameter (mm): 6
  3. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  5. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. allsafe Lashing Belt (For Airline Tracks) (Tali Tracker)
    54%
    Mulai

    Rp1.499.900

    allsafe Lashing Belt (For Airline Tracks) (Tali Tracker)
    atribut:
    • Material: Belt: Polyester, Ratchet buckle: Steel
    • Belt Length (m) Fixed End: 1
    • Belt Dimensions (mm) Width x Thickness: 50 x 2.0
    • Specification: Double stud fitting Without ring
  8. NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    57%
    Mulai

    Rp2.699.900

    NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    atribut:
    • Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
    • Rated Load (t): 1
    • Standard Lifting Height (m): 1.5
    • Minimum Distance Between Hooks (mm): 325
    • Lever Length (mm): 265
  9. TRUSCO Binding Belt (Sabuk Pengikat Barang / Tali Lashing)
    44%
    Mulai

    Rp139.900

    TRUSCO Binding Belt (Sabuk Pengikat Barang / Tali Lashing)
    atribut:
    • Material: Belt: Polypropylene (PP), Metal fittings: Steel, Surface treatment: Nickel plate finish
    • Width (mm): 40
    • Length (m): 3
    • Maximum Working Load (kg): 100
  10. Yutaka Make Belt Lashing, Buckle (Sabuk Pengikat Barang / Tali Lashing)
    63%
    Mulai

    Rp34.900

    Yutaka Make Belt Lashing, Buckle (Sabuk Pengikat Barang / Tali Lashing)
    atribut:
    • Material: Buckle: Polyacetal (POM), Belt: Polypropylene (PP)
    • Width (mm): 25
  11. Tyrone HSC Chain Block 20Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp42.999.900

  12. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

Daftar Harga katrol takel Terbaru October 2026
Tyrone HSC Chain Block 0.5TonRp2.099.900
H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)Rp1.599.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp5.399.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
Tyrone Lever Block HSH-VT Pulley (HVT) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp3.599.900
allsafe Lashing Belt (For Airline Tracks) (Tali Tracker)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)