Beli kamar mandi american standard di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- aer Shower Dinding Model Kotakatribut:
- Size: 1/2 inch
- Type: Kotak
- Roca Round Shower Headsatribut:
- Finish: Chrome
- Installation Place: Ceiling, Wall
- aer Shower Dinding Model Bulatatribut:
- Pipe Size (inch): 1/2
- Type: Round
- Roca Square Shower Headsatribut:
- Finish: Chrome
- Installation Place: Ceiling, Wall
- Shower Head Shape: Square
- Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connectoratribut:
- Material: Hi-Cu Brass : Non-reactive against environmental inconsistencies
- GROHE Rainshower 210 Shower System ThmDeskripsi:Pure showering satisfaction meets contemporary design! With the versatile GROHE Rainshower 210 shower system you can create your own personal comfort zone with its adjustable head shower and enjoy the feeling of soft summer rain on your skin. Or how about a more focused circular spray to wake you up in the morning and revitalize your skin? All you have to do is switch to the sleek hand shower with its twist-free hose. Thanks to the thermostat's GROHE SafeStop button, the temperature cannot be turned up too high and the GROHE CoolTouch technology ensures the surface of your thermostat will never be too hot to touch. Both shower heads are finished with a dazzling GROHE StarLight chrome coating and crafted with flexible silicone nozzles that prevent any build-up of limescale to make cleaning. Easy. With its award-winning design, this shower system provides premium performance, functional safety and reliability while reducing your water consumption by up to 50% in the shower mode thanks to GROHE EcoJoy technology.atribut:
- Color: Chrome
- aer Hand Shower Mandi Model Bulat Set (3 Jenis Semburan Air)Deskripsi:Aer Hand Shower withatribut:
- Size: 1/2 inch
- Functions: 3 Function
- CEBIEN Showeratribut:
- Dimension Plumbing (WxH) (mm): 1000x150
- Material: ABS, Brass
- GROHE Ntempesta 100 Ii Shower Rail SetDeskripsi:This stylish set comprises a hand shower from the GROHE New Tempesta range, a shower rail and a shower hose, and is the perfect upgrade for your bathroom. Providing an excellent combination of design and functionality, it comes with the lustrous GROHE StarLight chrome finish and features like the ShockProof silicone ring to protect the hand shower from damage when dropped. The SpeedClean anti-lime system means that any limescale collecting on the silicone nozzles on the shower head can be easily removed with just a wipe. Your cleaning routine will be much speedier, so you'll have more time to indulge in a relaxing spa-type shower with a choice of the sensation of a warm summer rain (the Rain spray pattern) or the powerful Jet spray for a more invigorating shower. The GROHE DreamSpray technology ensures an even flow whichever pattern you choose.atribut:
- Size (mm): 600
- Color: Chrome
- Wasser Shower Column with Shower Setatribut:
- Material: Alumunium Alloy
- Roca Ceiling Shower Headatribut:
- Type: Round arm for ceiling shower-head L200
- Heigth: 200 mm
Daftar Harga kamar mandi american standard Terbaru March 2026
| aer Shower Dinding Model Kotak | Rp329.900 |
| Roca Round Shower Heads | Rp1.299.900 |
| aer Shower Dinding Model Bulat | Rp159.900 |
| Roca Square Shower Heads | Rp4.199.900 |
| Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connector | Rp2.799.900 |
| Wasser Wall Mounted Column Rain Shower Mixer Exclusive Set | Rp6.299.900 |
| Wasser Wall Mounted Column Rain Shower Exclusive Set For Concealed Piping System | Rp4.499.900 |
| Wasser Music Rain Shower Head Set | Rp3.699.900 |
| GROHE Rainshower 210 Shower System Thm | Rp54.999.900 |
| Wasser Head Shower Set | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/P102097137-1.jpg)

/P101554679-1.jpg)