GROHE Ntempesta 100 Ii Shower Rail Set

Sebelum PPN:
Rp3.099.900
Spesifikasi
Size (mm)600
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stylish set comprises a hand shower from the GROHE New Tempesta range, a shower rail and a shower hose, and is the perfect upgrade for your bathroom. Providing an excellent combination of design and functionality, it comes with the lustrous GROHE StarLight chrome finish and features like the ShockProof silicone ring to protect the hand shower from damage when dropped. The SpeedClean anti-lime system means that any limescale collecting on the silicone nozzles on the shower head can be easily removed with just a wipe. Your cleaning routine will be much speedier, so you'll have more time to indulge in a relaxing spa-type shower with a choice of the sensation of a warm summer rain (the Rain spray pattern) or the powerful Jet spray for a more invigorating shower. The GROHE DreamSpray technology ensures an even flow whichever pattern you choose.
Feature
consisting of: hand shower Tempesta 100 II (27 597) shower rail, 600 mm (27 523) Relexaflex hose 1750 mm 1/2" x 1/2" (28 154) SpeedClean anti-lime system Inner WaterGuide for a longer life

Ulasan Produk

Tidak ada ulasan