GROHE Rainshower 210 Shower System Thm

Sebelum PPN:
Rp62.999.900
Spesifikasi
ColorChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pure showering satisfaction meets contemporary design! With the versatile GROHE Rainshower 210 shower system you can create your own personal comfort zone with its adjustable head shower and enjoy the feeling of soft summer rain on your skin. Or how about a more focused circular spray to wake you up in the morning and revitalize your skin? All you have to do is switch to the sleek hand shower with its twist-free hose. Thanks to the thermostat's GROHE SafeStop button, the temperature cannot be turned up too high and the GROHE CoolTouch technology ensures the surface of your thermostat will never be too hot to touch. Both shower heads are finished with a dazzling GROHE StarLight chrome coating and crafted with flexible silicone nozzles that prevent any build-up of limescale to make cleaning. Easy. With its award-winning design, this shower system provides premium performance, functional safety and reliability while reducing your water consumption by up to 50% in the shower mode thanks to GROHE EcoJoy technology.
Feature
consisting of: horizontal swivable 450 mm shower arm exposed thermostat with Aquadimmer function allows change between: Rainshower Cosmopolitan 210 metal head shower (28 368 000) with ball joint

Ulasan Produk

Tidak ada ulasan