Beli kain filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whirl-Pak Sampling BagDeskripsi:Stand-up sterilized bags have a pleated bottom and strong, flexible sides to allow the bag to stand on it's own. Self-standing bags are easier to fill and don't require holders or racks to stand up. They're often used as a space-saving alternative to bottles.atribut:
- UNSPSC: 24111503
- Closure Type: Tab
- Color: Clear
- Material: Polyethylene
- Product Type: Sampling Bag
- Standards: EPA; FDA Approved Material; HACCP; USDA
- Sterile/Non-Sterile: Sterile
- NOCO GENIUS Jump Starter (Alat Bantu Stater)Deskripsi:1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.atribut:
- Operating Temperature (°C): -20 ~ +50
- Charging Temperature (°C): 0 ~ 40
- Housing Protection: IP65
- Cooling: Natural Convection
- Sorfa Sampling BagDeskripsi:Sorfa sterile sampling bagsare specially designed bag for microbiological analysis in variety of sizes, which are used as disposable laboratory consumables in a wide range. Applications vary from general blending purposes to samples preparation for analysis testing. For instance, it’savailable forthe dilution of meat, fish, fruits and vegetables.
- Kenmaster Saringan Keran Air FleksibelDeskripsi:- Penyaring Air & Sambungan Keran.- Kran Air Filter Aerator- Flexible bisa di Putar 360.- Sambungan Tambahan Keran Air Filter Aerator Putar hingga 360.- Terdapat batu Filter di dalamnya.- Flexible dapat di tarik dan di kunci kembali sesuai keinginan.- Terdapat pengunci juga yang berfungsi untuk memperkencang sambungan air ini.Fungsi Aerator Kran adalah sebuah perangkat yang di fungsikan untuk penghematan air dan juga energi dengan cara mengurangi percikan air dari keran. Pada Bagian Kepala Filter air ini flexible, sehingga dapat memudahkan saat digunakan, dapat mengarahkan air dengan Arah yang berbeda-beda.atribut:
- Color: Assorted Colors
- Whirl-Pak Bag Sample Write-On (Kantong Sampel)atribut:
- Parameter: -346-180 °F temp. range (-210 to 82 °C)
- Sterility: sterile
- Sherlock Kuas Epoxy RollDeskripsi:Kuas roll untuk epoxy dengan material bulu yang tidak mudah rontok dan memberikan kontrol yang baik untuk ketebalan cat diatas permukaan objek
- Whirl-Pak Sampling BagDeskripsi:Write-on sterilized bags have a solid area that accepts pen ink and allows words to be easily read.atribut:
- UNSPSC: 24111503
- Closure Type: Tab
- Color: Clear
- Material: Polyethylene
- Product Type: Sampling Bag
- Standards: EPA; FDA Approved Material; HACCP; USDA
- Sterile/Non-Sterile: Sterile
- Kenmaster Saringan Keran Air Fleksibelatribut:
- Code: FLTR 037
- Diameter (cm): 2.5
- Height (cm): 8
- Total Height (cm): 11.5
- Pennyu Filter AirDeskripsi:Pennyu Filter Air Keramik adalah filtrasi tahap dua yang dirancang mampu menyaring 99% polutan dalam air dan dapat dipasang pada segala jenis keran air.Filter keran air dengan 3 tahap penyaringan. Air menjadi lebih bersih, aman untuk kesehatan keluarga dan kulit sensitif. Cartridge filter mudah dibersihkan dan dapat diganti jika aus.atribut:
- Filter (micron): 0.5
- Whirl-Pak Sampling BagDeskripsi:Write-on sterilized bags have a solid area that accepts pen ink and allows words to be easily read.atribut:
- UNSPSC: 24111503
- Bag Style: Standard
- Capacity (fl oz): 24
- Capacity (ml): 710
- Closure Type: Tab
- Color: Clear
- Manufacturer Part Number: B01196
- Material: Polyethylene
- Nominal Size (WxL) (inch): 6x9
- Overall Length (inch): 9
- Overall Width (inch): 6
- Product Type: Sampling Bag
- Shelf Life (year): 5
- Standards: EPAFDA Approved MaterialHACCPUSDA
- Sterile/Non-Sterile: Sterile
- Style: Write-On
- Thickness (mil): 4
- Write-on Strip Included: Yes
- CITOTEST Bag Sample with Wire (Kantong Sampel)Deskripsi:- No side sealing, reducing the risks of sample leakage- Bags with and without filter depended on requirements- Various sizes meet the needs of different testing- Gamma sterile, RNase, DNase and pyrogen freeSample BagsSuitable for most specimens do not require any special separation before further analysis, such as food, hair, soil and so onCan be closed with a bag clip or heat sealer, no risk of cross contaminationatribut:
- Diameter of Wire (mm): 0.5
- Thermo Scientific Bottle Square (Botol Kotak / Botol Lab)Deskripsi:Clear. For the storage of pH-sensitive liquids, such as culture media.- Gamma-sterilized- Pyrogen-free- Non cytotoxic- Break-resistant- Leakproof- Permanent graduation- Reduced permeability of CO2 and O2- USP class VI
- Whirl-Pak Sampling BagDeskripsi:Standard sterilized lab bags lay on their side when filled.atribut:
- UNSPSC: 24111503
- Bag Style: Standard
- Closure Type: Tab
- Color: Clear
- Material: Polyethylene
- Standards: EPA; FDA Approved Material; HACCP; USDA
- Sterile/Non-Sterile: Sterile
- Style: Standard
- Write-on Strip Included: No
- Sellery Water Filteratribut:
- Filter: Activated carbon
- CKE Roof Fan PP (Ventilasi Atap)Deskripsi:RF-DWT1/6A/4Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.atribut:
- Voltage (V): 380
- Aquatest Water Test kitDeskripsi:Dengan test strip ini anda bisa mengetahui 7 parameter penting dari air aquarium, aquascape atau kolam ikan anda. Pengujian sebaiknya dilakukan setiap hari untuk tetap menjaga kualitas air yang sehat bagi ikan maupun tanaman di dalamnya.Cara pemakaian:1. Celupkan ujung strip yang kotak kotak kedalam air selama 2-3 detik2 Angkat strip dan pegang dalam posisi horizontal seperti petunjuk pada botol dan tunggu selama 15 detik untuk mengukur PH, GH, KH, Cl2,TA. Sedangkan untuk Nitrate dan Nitrite tunggu 60 detik untuk mendapatkan hasilnya.3. Pembacaan sebaiknya dilakukan di luar ruangan dengan memanfaatkan cahaya matahari4. Jaga strip di dalam botol tetap dalam kondisi kering5. Simpan di tempat yang kering dan tidak terkena panas matahari langsungatribut:
- Parameter Type: PH, Carbonates, Nitrate, Nitrite, Chlorine, Total Hardness, Total Alkalinity
- Number of Parameter: 7 in 1
- Hygiena Halal Test KitDeskripsi:The foodproof Animal Detection 1 LyoKit allows precise and rapid determination ofporcine, bovine (Bos taurus, Bos indicus) and equine (horse, donkey, zebra species) inone multiplex assay in a broad range of samples.
Daftar Harga kain filter Terbaru October 2026
| Whirl-Pak Sampling Bag | Rp3.499.900 |
| Kenmaster Filter Keran Air | Rp12.900 |
| NOCO GENIUS Jump Starter (Alat Bantu Stater) | Rp3.999.900 |
| Sorfa Sampling Bag | Rp349.900 |
| Nasco Nasco Whirl-Pack | Rp3.399.900 |
| Kenmaster Saringan Keran Air Fleksibel | Rp15.900 |
| Whirl-Pak Bag Sample Write-On (Kantong Sampel) | Rp4.499.900 |
| Sherlock Kuas Epoxy Roll | Rp22.900 |
| Whirl-Pak Sampling Bag | Rp4.199.900 |
| Kenmaster Saringan Keran Air Fleksibel | Rp10.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/o8P108420872-1.jpg)



/f1P106474541-1.jpg)





/o1P106967865-1.jpg)
/49P109085153-1.jpg)


/7lP106799273-1.jpg)
/6tP107841245-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)