Whirl-Pak Sampling Bag

Sebelum PPN:
Rp3.499.900 - Rp7.899.900
Spesifikasi
UNSPSC24111503
Closure TypeTab
ColorClear
MaterialPolyethylene
Product TypeSampling Bag
StandardsEPA; FDA Approved Material; HACCP; USDA
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stand-up sterilized bags have a pleated bottom and strong, flexible sides to allow the bag to stand on it's own. Self-standing bags are easier to fill and don't require holders or racks to stand up. They're often used as a space-saving alternative to bottles.
Feature
Sampling Bag Capacity 42 oz Length 15 in Width 6 in Thickness 0.102 mm Material Polyethylene Style Self-Standing Standards and Approvals ISO9001 Package Quantity 250

Ulasan Produk

Tidak ada ulasan

Halaman Terkait