Beli kaca mata 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Privo Af Safety GlassDeskripsi:A lightweight type with a European design that does not get tired easily. A lightweight type that does not get tired easily.For general work.atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Anti-fog processing: Yes
- UV Cut: Yes
- Nose Pad: Yes
- Material: Lens/Frame: Polycarbonate
- Temple Color: Black
- 3M BX Protective EyewearDeskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- HONEYWELL Safety Glasses A800Deskripsi:HONEYWELL Safety Glasses A800RangeSpectaclesLineSingle lensProduct UseGeneral use and protection against impact (45m/s) Well suited for Indoor applications such as utilities, light & heavy manufacturing, bio tech, laboratories, clean rooms, shipatribut:
- Frame: Clear
- Color: Clear Lens, Fog-Ban Anti-fog Coating
- 3M BX Safety Glasses Clear LensDeskripsi:A colorless and transparent lens suitable for all kinds of work. Even when working outdoors, the lens with excellent UV protection protects your eyes from harmful UV rays.
- 3M Kacamata Safety Tour-Guard Vatribut:
- Color: Clear
- Lens Material: Polycarbonate
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
- Eyewear Range: Economy
- Frame Material: Plastic
- Frame Style/Type: Frameless
- Hard Coat Lens: No
- Lens Coating: Uncoated
- Lens Marking: Z87+
- Metal Detectable: No
- Product Series: V
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
- Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
- Seal Type: No Seal
- Splash Protection: Yes
- Temple Style: Classic
- UV Protection: 99.9%
- Zebra Pulpen Multifungsi HanaDeskripsi:-4 Function in 1 Pen: Black+Blue+Red+Green, -Available in colorful barrel, -Barrel Colour: (0.5mm) Black/Black Orchid, Pink/Rose, Light Pink/Sakura, Green/Aoba, White/Jasmin, -Ink Colour: Black, Blue, Red, Green.atribut:
- Tip Size (mm): 0.7
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- UVEX Pheos S SpectaclesDeskripsi:uvex pheos - safety that looks the partThe uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.atribut:
- Product Type: Spectacles
- Product family: Uvex Pheos s
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- i-Safe Safety Welding ApronDeskripsi:- Kulit berkualitas premium. - Tahan percikan api. - Dilengkapi 2 pelindung lengan. - Tanpa sambungan jahitan.atribut:
- Size (mm): 90x60x55
- 3M Goggles 334AFDeskripsi:A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Goggles type
- Type: Can be used with glasses
- Lens Color: Clear
- Lens Thickness (mm): 1.5
- Material (Lens): Polycarbonate
- Material (Frame): Vinyl
- Function: UV protection, glasses and masks can be used together
- Band Material: Polyisoprene
- TRUSCO Number: 344-6999
- 3M Maxim GT Protective GlassesDeskripsi:There is a canopy on the top of the lens to prevent leakage. It is a luxurious design.atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.2
- Anti-fog processing: Yes
- UV Cut: Yes
- Nose Pad: Yes
- Angle Adjustment: Yes
- Crane adjustment: Yes
- Material: Lens: Polycarbonate, Frame: Thermoplastic rubber
- Temple Color: Gray
- Toyo Safety Safety Helmet (Helm Safety)Deskripsi:-A thickness of only 45mm when folded.-A super thin type and size that is easy to store in the drawer of a desk or in a business bag.
- 3M Secure Fit Safety Glasses for InspectionDeskripsi:3Ms unique stress distribution technology provides a comfortable fit for any face width. No need for adjustment, providing just the comfort and safety you need.atribut:
- Material: Polycarbonate
- Standard: ANSI standard product (Z87.1)
- Shape: Binocular type
- Lens Thickness (mm): 2
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- CIG Eye Protection Betta (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- JSW Helm Safety dengan Tali Daguatribut:
- Sertifikat: SNI & TKDN
Daftar Harga kaca mata 3m Terbaru March 2026
| 3M Privo Af Safety Glass | Rp269.900 |
| 3M BX Protective Eyewear | Rp119.900 |
| HONEYWELL Safety Glasses A800 | Rp65.900 |
| UVEX Safety Glasses Pheos CB (Kacamata Safety) | Rp72.900 |
| 3M BX Safety Glasses Clear Lens | Rp239.900 |
| 3M Kacamata Safety Tour-Guard V | Rp64.900 |
| Zebra Pulpen Multifungsi Hana | Rp109.900 |
| KING'S Kacamata Safety Icaria | Rp34.900 |
| KING'S Divisa Safety Glasses (Kacamata Safety) | Rp38.900 |
| UVEX Pheos S Spectacles | Rp179.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Privo%20Af%20Safety%20Glass/edP107126517-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20BX%20Protective%20Eyewear/P102069370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/HONEYWELL%20Safety%20Glasses%20A800/P101526423-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20CB%20(Kacamata%20Safety)/P101508115-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20BX%20Safety%20Glasses%20Clear%20Lens/k9P106564729-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety%20Tour-Guard%20V/9kP103711344-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Pheos%20S%20Spectacles/c4P107692436-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/i-Safe%20Safety%20Welding%20Apron/epP104658529-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Goggles%20334AF/o0P106562864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Maxim%20GT%20Protective%20Glasses/azP107126395-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Safety%20Helmet%20(Helm%20Safety)/d2P102712470-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Secure%20Fit%20Safety%20Glasses%20for%20Inspection/iwP106577680-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Betta%20(Kacamata%20Safety)/P102086339-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/JSW%20Helm%20Safety%20dengan%20Tali%20Dagu/mbP111129803-1.jpg)