Beli kabel supreme nyaf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Supreme Cables Flexible Electrival Cable NYAF Per Meter Continuous (Kabel)atribut:
- Length (m): 1
- Number of Cores: 1
- Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel)atribut:
- Number of Cores: 1
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- SNI License: Yes
- SNI Number: 006.001.001.036.24
- Supreme Cables NYM Per Meter Continuous (Kabel)atribut:
- Length (m): 1
- Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel)Deskripsi:- Symbol : NYYHY_x000D__x000D_- Copper Low Voltage Cable_x000D__x000D_- Construction:_x000D_1. Conductor : Plain Annealed Copper Wire_x000D_2. Insulation : Polyvinyl Chloride_x000D_3. Colour Code : Colour Coding ( see table )_x000D_4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )_x000D_5. Cable Marking : Manufacture name ( JEMBO CABLE )_x000D__x000D_- Rated Voltage : 450/750 Volts_x000D__x000D_- Min bending radius static : 8 x cable diameter_x000D__x000D_- Test voltage : 2500/5V/min _x000D__x000D_- Application : _x000D_These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Federal Kabel Flexible Electrical Cable NYAF 300/500V 1x0.75mm² (Kabel)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Supreme Cables Cable Building Wire NYM (Kabel)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables NYY Cable (Kabel)atribut:
- Specification: IEC 60502-1/SNI IEC 60502-1
- Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damageatribut:
- SNI License: Yes
- SNI Number: 006.001.004.039.24
- Federal Kabel Flexible Electrical Cable NYAF 450/750V 1x1.5mm² (Kabel)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Current Carrying Capacity (A): 24 (at 30°C)
- Number of Cores: 1
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 30 x 0.25
- Core x Size (mm²): 1x1.5
- DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 1.5
- Overall Diameter (mm): 3.15
- Short Circuit Current (kA): 0.17 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.78
- ETERNA KABEL Building Wire Cable NYM (Kabel)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
- WILSON CABLES Building Cable NYAF (Cu/PVC-f) 300/500V (Kabel)atribut:
- Insulation Material: PVC
- Length (m): 50
- Jembo Low Voltage Armoured Cable NYFGBY Series (Kabel)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisagedatribut:
- SNI License: Yes
- SNI Number: 006.001.004.039.24
- Supreme Cables Cable Building Wire NYA RE (Kabel)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location._x000D__x000D_Specifications: SPLN 42-1 / SII 0208_x000D_Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Federal Kabel Flexible Electrical Cable NYAF 300/500V 1x0.5mm² (Kabel)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- EXTRANA Flexible Cable NYAF (Kabel)Deskripsi:NYAF is used fixed internal wiring with low mechanical stress for elctrical equipments, machineries, distribution panels, luminaires and other electrical appliances used in dry indoor premises. Also used as substitute for NYA.
- ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
Daftar Harga kabel supreme nyaf Terbaru October 2025
Supreme Cables Flexible Electrival Cable NYAF Per Meter Continuous (Kabel) | Rp4.000 |
Supreme Cables NYAF Cable (Kabel) | Rp529.900 |
Jembo NYAF Series Thermoplastic Building Wire Cable (Kabel) | Rp249.900 |
Supreme Cables NYYHY Cable (Kabel) | Rp859.900 |
Supreme Cables Flexibel Cable (Kabel) | Rp319.900 |
Supreme Cables NYM Per Meter Continuous (Kabel) | Rp13.000 |
Jembo NYYHY Series Heavy Thermoplastic Flexible Cable (Kabel) | Rp109.900 |
Federal Kabel Flexible Electrical Cable NYAF 300/500V 1x0.75mm² (Kabel) | Rp129.900 |
ETERNA KABEL Building Wire Cable NYAF | Rp279.900 |
Supreme Cables Cable Building Wire NYM (Kabel) | Rp869.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)