Beli kabel rg6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- BELDEN Coaxial CableDeskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- VENUS Coaxial Cable DeluxeDeskripsi:Kabel antena TV.atribut:
- Conductor (mm): 0.9+/-0.02
- CCS: 0.16
- All Foil (mm): 15
- Jacket (mm): 6.50+/-0.10
- Overall Length (m): 300
- Color: Black
- Impedance (ohm): 75
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- VITEK Audio-Video Cable ConnectorDeskripsi:BNC (Bayonet Neil-Concelman) coaxial connectors have a circular, bayonet-style head that twists and snaps into place for quick and secure connections. Theyre often used to join audio-video cables to devices with dissimilar connection types.atribut:
- UNSPSC: 39121414
- Maximum Frequency (GHz): 1
- Maximum Impedance (ohm): 75
- CAROL Coaxial CableDeskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- SEIWA Coaxial Cableatribut:
- Insulation Resistance (MΩ/km): 1000 or more
- Voltage Resistance (V): AC1000 (1 min)
- Dynabrade SanderDeskripsi:- Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
- Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- RS PRO Coaxial Conversion Adapter Straightatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Broco Steker Arde New Geeatribut:
- Series: Standard Line
- Color: White
- ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)Deskripsi:NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.atribut:
- Standard: SNI 04-2700 SPLN 42-6-2
- Insulated: PVC, PVC Sheated
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
Daftar Harga kabel rg6 Terbaru March 2026
| LS Cable LS Coaxial Cable | Rp509.900 |
| PITHON Flexible Metal Conduit | Rp299.900 |
| BELDEN Kabel RG8 | Rp62.900 |
| BELDEN Coaxial Cable | Rp149.900 |
| VENUS Coaxial Cable Deluxe | Rp759.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| VITEK Audio-Video Cable Connector | Rp139.900 |
| CAROL Coaxial Cable | Rp4.099.900 |
| BELDEN Coaxial Cable | Rp1.399.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp359.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/BELDEN%20Kabel%20RG8/lmP107802778-1.jpg)


/h1P103242613-1.jpg)







%20(Kabel%20Listrik)/41P108186145-1.jpg)


/mmP106390814-2.jpg)