Beli kabel lug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Insulated Ring TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- DV Insulated Ring TerminalDeskripsi:Wiring Terminal. High Quality Terminal.
- ALPHA Crimp Terminal Ring Bare Type (Skun Bulat)atribut:
- Color: Non Insulated
- Quantity (pcs): 100
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- JST Round Terminal (R Type)Deskripsi:Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4Aatribut:
- Terminal Shape: circular
- Type: Bare crimp terminal
- Material (Terminal): Oxygen free copper
- TRUSCO Crimp Terminal Ring Type (Skun Bulat)Deskripsi:Use:To connect annealed copper stranded wire.atribut:
- Color: Silver
- Finishing Material: Oxygen-Free Copper (Electro Tin)
- Panduit Ring TerminalDeskripsi:These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.atribut:
- UNSPSC: 39121432
- Contact Material: Copper
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
Daftar Harga kabel lug Terbaru March 2026
| KSP Cable Lug (Skun) O Type | Rp20.900 |
| DV Insulated Ring Terminal | Rp34.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| KSP Crimp Terminal Ring Bare Type (Skun Bulat) | Rp20.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp86.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp52.900 |
| Panduit Crimp Terminal Metric Lug (Skun) | Rp539.900 |
| KSP Crimp Terminal Fork Type (Skun Y) | Rp17.900 |
| LARKIN Crimp Terminal Ring Type (Skun Bulat) | Rp23.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































%20O%20Type/mtP103735821-1.jpg)

/hfP102121627-4.jpg)
/msP103842820-1.jpg)
/4kP103845164-1.jpg)
/miP105168810-2.jpg)
/1hP101004053-2.jpg)
/mcP102089804-2.jpg)
/mkP103735812-1.jpg)
/3zP109185143-1.jpg)

/q2P106209938-1.jpg)
/jjP107828703-1.jpg)
/4hP109185161-1.jpg)


/P102906343-1.jpg)
/P101000767-1.jpg)

/P101003153-1.jpg)