Panduit Cable Lug Ring Terminal Type (Skun)

Sebelum PPN:
Rp749.900 - Rp10.999.900
Spesifikasi
UNSPSC39121432
Contact MaterialCopper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
Feature
Ring Terminal Insulation Color Bare Insulation Coverage None Insulation Material None Maximum Operating Temperature 302 Degrees F Maximum Voltage 2 000 V Minimum Wire Size 12 AWG Maximum Wire Size 10 AWG Termination Style Crimp Tongue Width 0.52 in Contact Finish Tin Contact Material Copper Standards CSA Certified LR31212 UL Listed 587H E52164 Barrel Inside Diameter 0.13 in Barrel Length 0.35 in Barrel Outside Diameter 0.52 in Barrel Style Serrated Barrel

Ulasan Produk

Tidak ada ulasan