DENKA ELECTRON Heat Shrink Cable Sleeve Polyolefin (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp79.900 - Rp2.299.900
Spesifikasi
ColorBlack
Length (m)5
MaterialPolyolefin
Operating Temperature Range (°C)-55 to 125
Shrinking Temperature (°C)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A shrinkable tube manufactured by coextrusion of polyolefin resin and heat-melt adhesive.
It provides insulation and is suitable for drip-proof reinforcement.
Use
For protection of metal wires from moisture and bundled wires.
For marine cables, automatic control devices, etc.

Ulasan Produk

Tidak ada ulasan