Beli kabel lan internet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  2. Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    Mulai

    Rp42.900

    Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabit
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  3. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    Mulai

    Rp15.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  4. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    Mulai

    Rp14.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  5. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp68.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  6. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Webbing Width (mm): 50
  7. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  8. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  9. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  10. Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    Mulai

    Rp28.900

    Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  11. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.799.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  12. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp71.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  13. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp2.699.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  14. Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernet
    Mulai

    Rp39.900

    Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernet
    atribut:
    • AWG: 30AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Conductor: Pure Copper
    • Shielding: Aluminium Foil
    • Jacket: PVC
  15. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp689.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
    atribut:
    • Length (m): 50
  16. Vention Kabel LAN Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP
    Mulai

    Rp129.900

    Vention Kabel LAN Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  17. BELDEN Patchcords
    Mulai

    Rp81.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  18. Panduit LAN Cable
    Mulai

    Rp349.900

Daftar Harga kabel lan internet Terbaru March 2026
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Vention Kabel LAN RJ45 Cat.6 UTP Ethernet GigabitRp42.900
Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Bright ColorRp15.900
Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark ColorRp14.900
NETVIEL Kabel Patch CAT6 PVCRp68.900
GOSAVE Full Body Harness Pro Absorber Double Big HookRp519.900
BELDEN Kabel UTP (Kabel LAN)Rp2.499.900
PROLiNK UTP LAN Cable (305m)Rp1.299.900
BELDEN Plugs (Connector)Rp109.900
Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPRp28.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)