Beli kabel fo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Industrial Ethernet FC TP Standard CableDeskripsi:Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 matribut:
- Attenuation Factor per Length at 100MHz/Maximum (dB/m): 0.195
- Core Diameter of AWG22 Insulated Conductor (mm): 0.64
- Outer Diameter of Inner Conductor (mm): 0.64
- Overall Length (m): 100 (for Industrial Ethernet with 100BaseTX)
- Attenuation Factor per Length at 10MHz/Maximum (dB/m): 0.052
- Cable Designation: 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
- Color of Cable Sheath: green
- Color of the Insulation of Data Wires: white/yellow/blue/orange
- Material of Cable Sheath: PVC
- Material of the Inner Sheath of the Cable: PVC
- Material of the Wire Insulation: polyethylene (PE)
- Outer Diameter of Cable Sheath (mm): 6.5
- Outer Diameter of the Inner Sheath of the Cable (mm): 3.9
- Outer Diameter of the Wire Insulation (mm): 1.5
- Standard for Structured Cabling: CAT 5E CAT 5E
- Suitability for Use: Standard cable with rigid cores for fast installation
- Weight per Length (kg/km): 61
- HP Laptop DQ Seriesatribut:
- Keyboard: Full-size, backlit, natural silver keyboard
- Audio: Dual speakers
- Battery: 3 cells 41Whr
- Operating System: Windows 11 Home Single Language - HP recommends Windows 11 Pro for business
- Ports: 1 USB Type-C® 5Gbps signaling rate (supports data transfer only and does not support charging or external monitors); 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1 headphone/microphone combo
- Wireless: Realtek Canary Wifi 5 ac 2x2 + BT 5
- Phoenix Contact FO CableDeskripsi:PROFINET polymer fiber cable, duplex 980 µm/1000 µm, heavy-weight design, for installation in stationary systems and machines, by the meter, without male connector
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- Autonics Fiber Optic CableDeskripsi:Micro Spot Lens
- LS Cable Kabel Serat Optikatribut:
- Overall Length (m): 1
- Dahua Smart 2HDD WizSense Seriesatribut:
- Face Attribute: Gender; age group; glasses; expressions; face mask; beard
- Face Database Capacity: Up to 10 face databases with 20000 images, with a total capacity of 25 G Name, gender, birthday, address, credential type, credential No, countries & regions and state can be added to each face image
- Face Detection Performance of AI by Recorder (Number of Channels): 1 channel (up to 12 face images/s each channel)
- Main Processor: Industrial-grade processor
- Operating System: Embedded Linux
- Perimeter Performance AI by Recorder (Number of Channels): 2 channels, 10 IVS rules for each channel
- Resolution: 16 MP; 12 MP; 8 MP; 6 MP; 5 MP; 4 MP; 3 MP; 1080p; 960p; 720p; D1; CIF
- SMD Plus by Recorder: 4 channels: Secondary filtering for human and motor vehicle, reducing false alarms caused by leaves, rain and lighting condition change
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- UVEX I-Vo SpectaclesDeskripsi:uvex i-vo - the "eye-volution" in eye protectionThe uvex i-vo doesn't compromise when it comes to wearer comfort and looks: It is uncompromisingly safe, uncompromisingly comfortable and uncompromising in design. This is guaranteed thanks to our duo component technology: The glasses are injection-moulded from two materials, so they are hard and sturdy where they need to be, and soft in the sensitive areas of the nose, forehead and ears. This ensures optimal wearer comfort that lasts.atribut:
- Product Type: Spectacles
- Technologies: Core Coatings, Well Suited In Combination With Dust Masks
- Product family: Uvex i-vo
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- Autonics Fiber Optic CablesDeskripsi:Fiber Optic Cableatribut:
- Cable Length (m): 2
- Cable Type: Flexible (R1)
- Sensing Type: Through Beam
- Fiber Diameter (mm): 1
- Head Form: Standard (M4 Bolt)
- Hood Diameter (mm): 4
- ELECOM Optic Fiber CableDeskripsi:-An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
Daftar Harga kabel fo Terbaru March 2026
| SIEMENS Industrial Ethernet FC TP Standard Cable | Rp1.699.900 |
| ETERNA KABEL Building Wire Cable NYAF | Rp339.900 |
| HP Laptop DQ Series | Rp5.799.900 |
| Phoenix Contact FO Cable | Rp159.900 |
| EWIG Crimp Terminal Fork Type (Skun Y) | Rp16.900 |
| Tiger Sarung Tangan | Rp23.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp939.900 |
| UGREEN Extension Cable | Rp74.900 |
| Autonics Fiber Optic Cable | Rp179.900 |
| LS Cable Kabel Serat Optik | Rp10.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/q2P106209938-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Tiger%20Sarung%20Tangan/k1P103158721-2.jpg)
/2vP103750103-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20Smart%202HDD%20WizSense%20Series/klP111687741-1.jpg)
/P102051559-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20I-Vo%20Spectacles/pwP107691932-1.jpg)