Beli kabel coaxial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CAROL Coaxial Cable (Kabel Antena)
    Mulai

    Rp4.599.900

    CAROL Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  2. MONOPRICE Coaxial Cable
    Mulai

    Rp97.900

    MONOPRICE Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
    • Cable Fire Rating: General
    • Coaxial Cable Type: RG-6/UL
    • Conductor Finish: Copper-Clad
    • Conductor Gauge (AWG): 18 AWG
    • Conductor Material: Steel
    • End 1 Connection Type: F-Type Male
    • End 1 Number of Connections: 1
    • End 2 Connection Type: F-Type Male
    • End 2 Number of Connections: 1
    • Fire Rating: Commercial
    • Insulation Material: PE
    • Jacket Material: PVC
    • Maximum Impedance (ohm): 75
    • NEC Article and Type: Not Rated
    • Shielded: Shielded
    • Shielding material: Aluminium-Mylar
    • Total Number of Cables: 1
  3. RS PRO Coaxial Cable
    Mulai

    Rp1.499.900

    RS PRO Coaxial Cable
    Deskripsi:
    What is a Coaxial Cable?A coaxial cable is a specific type of cable that is made up from copper combined with other metal shield materials and components to block signal interference. They include one physical channel to carry the surrounding signal, usually accompanied with a layer of insulation. RS Pro RG174 Coaxial CableThe RG174A/U Coaxial Cables are traditionally used for interconnecting telecoms industry equipment and data. This interconnection is useful for facilitating the transmission of radio frequency signals.Typical Applications• Wi-Fi pigtails• Power management• Communications and networkingHow do Coaxial Cables work?Coaxial cables work through having concentric layers of electrical conductors and insulating material. The way that they are constructed is what ensures that a signal is enclosed within the cable and prevents any electrical noise from interfering with the signal.
    atribut:
    • Attenuation (dB): 220 /100m @ 3GHz, 42 /100m @ 200MHz, 60 /100m @ 400MHz
    • Characteristic Impedance (ohm): 50
    • Coaxial Type: RG174A/U
    • Conductor Strand Type: Stranded
    • Connector A: Unterminated
    • Connector B: Unterminated
    • Length (m): 20
    • Outer Diameter (mm): 2.79
    • Reel Length (m): 20
    • Sheath Color: Black
    • Terminated/Unterminated: Unterminated
  4. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  5. Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)
    Mulai

    Rp1.599.900

    Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)
    Deskripsi:
    Sensor/actuator box, application: Standard, connection method: M12-SPEEDCON-socket Metal, number of slots: 8, number of positions: 4, coding: A - standard, slot assignment: single, status display: No, Universal; master cable connection: Fixed connection 180°, PUR/PVC, cable length: 5 m, shielding: no
    atribut:
    • Current Carrying Capacity Per I/O Signal: 2
    • Current Carrying Capacity Per Slot: 4
    • Number of Slots: 8
  6. SEIWA Coaxial Cable (Kabel Antena Koaksial)
    Mulai

    Rp319.900

    SEIWA Coaxial Cable (Kabel Antena Koaksial)
    atribut:
    • Insulation Resistance (MΩ/km): 1000 or more
    • Voltage Resistance (V): AC1000 (1 min)
  7. BELDEN Coaxial Cable (Kabel Antena)
    Mulai

    Rp169.900

    BELDEN Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  8. Phoenix Contact Data Connector
    BARU
    Mulai

    Rp279.900

    Phoenix Contact Data Connector
    Deskripsi:
    Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
  9. Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    25%
    Mulai

    Rp419.900

    Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  10. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  11. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  12. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  13. BELDEN Coaxial Cable
    Mulai

    Rp1.599.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  14. Hikvision Monitor (Layar Display)
    Mulai

    Rp999.900

    Hikvision Monitor (Layar Display)
    Deskripsi:
    18.5inch 1366x768, HDMI/VGA input, view angle:90°/65°, plastic casing, ERP level A,VESA, base bracket included
Daftar Harga kabel coaxial Terbaru October 2026
LS Cable LS Coaxial CableRp589.900
CAROL Coaxial Cable (Kabel Antena)Rp4.599.900
MONOPRICE Coaxial CableRp97.900
RS PRO Coaxial CableRp1.499.900
BELDEN Kabel RG8Rp68.900
Phoenix Contact Sensor/Actuator Box SACB-8 (Konektor Kotak Sensor Aktuator)Rp1.599.900
SEIWA Coaxial Cable (Kabel Antena Koaksial)Rp319.900
BELDEN Coaxial Cable (Kabel Antena)Rp169.900
Phoenix Contact Data ConnectorRp279.900
Hikvision Turbo HD Turret Camera (Kamera Pengawas)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)