Beli kabel cctv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WILSON CABLES Cable CCTV RG 59 (Kabel)
    Mulai

    Rp1.399.900

    WILSON CABLES Cable CCTV RG 59 (Kabel)
    Deskripsi:
    Digunakan untuk instalasi kamera CCTV + Power, baik digunakan pada frekuensi rendah atau dibawah 50 MHz.Pesanan akan diproses pada hari yang sama maksimal pemesanan di jam 12.00 WIB, jika pemesanan dilakukan diatas jam 12.00 WIB maka akan kami proses di hari berikutnya.
    atribut:
    • Size: RG 59 (1 mm) + Power 18 AWG 2C
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PE
    • Wrapping Material: Aluminium
    • Sheath Material: PVC
    • Length (m): 100
  2. Federal Kabel Audio-Video Cable (Coaxial)
    Mulai

    Rp379.900

    Federal Kabel Audio-Video Cable (Coaxial)
    Deskripsi:
    Coaxial cable is used as a transmission line for frequency signals, computer network connections, digital audio, internal wiring of TV, radio receivers, VTR, Tape Recorders and other equipments.
  3. BELDEN Coaxial Cable
    Mulai

    Rp1.399.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  4. JEFCOM BNC Conversion Adapter
    Mulai

    Rp179.900

    JEFCOM BNC Conversion Adapter
    atribut:
    • Comments: Used for F Jack to BNC plug
  5. Panasonic Kamera CCTV (Kamera Pengaman)
    Mulai

    Rp779.900

    Panasonic Kamera CCTV (Kamera Pengaman)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  6. Livi Tisu Toilet Smart Due Seri Eco
    Rating:
    100% of 100
    (17)
    Mulai

    Rp229.900

    Livi Tisu Toilet Smart Due Seri Eco
    atribut:
    • Sheet Width (mm): 100
    • Sheet Length (mm): 100
    • Inner Packaging: Unwrapped
    • Number of Ply: 2
    • Number of Sheets: 205
  7. OLFA Mata Pisau Cutter
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    OLFA Mata Pisau Cutter
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
  8. Uticon Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    Uticon Power Socket Grounded (Stop Kontak Arde)
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  9. tp-link PoE Injector
    Mulai

    Rp239.900

    tp-link PoE Injector
    atribut:
    • Power Supply (W): 15.4 (Max. DC 48V)
    • LED Indicator: PWR
    • Dimensions (mm): 80.8x54x24
    • Certification: FCC, CE, RoHS
  10. tp-link VIGI 8 Channel Network Video Recorder
    Mulai

    Rp969.900

    tp-link VIGI 8 Channel Network Video Recorder
    Deskripsi:
    24/7 Continuous Recording: Automatically stores up to 10 TB of footage from connected cameras to secure your data for quick, convenient access. 8-Channel Real-Time Live View: Sharp image definition up to 5MP and an 8 channel display ensures you capture every detail, from every angle. 4-Channel Simultaneous Playback: Replay the feed from up to 4 cameras at the same time, increase replay speed, and find events in the video schedule to easily review footage. Remote Monitoring: Dedicated VIGI app is developed for remote monitoring, providing ease and convenience. H.265+: Without using any extra bandwidth, your camera transmits compressed crystal-clear video to save disk space, ease network loads, and reduce monitoring costs without sacrificing image quality. Onvif Ensure Compatibility**: Easily add IPCs from VIGI and other brands to establish a powerful and varied network thanks to barrier-free compatibility. 1 HDD Interface (up to 10 TB)△: Stores up to 10 TB (720 days* of video) on a SATA hard drive, keeping your data storage secured locally. Two-Way Audio: With voice intercom support, carry two-way conversations while watching your feed from anywhere. Suitable for management. 80 Mbps Video Access Bandwidth: High video access bandwidth ensures your NVR connects more cameras with high resolution. Based on laboratory testing using VIGI cameras, VIGI NVR can connect up to eight 4MP cameras.
    atribut:
    • Protocol: TCP/IP, DHCP, DNS, NTP, UPnP
    • Operating Temperature (°C): -10 to 55
    • Incoming Bandwith (Mbps): 80
    • Outgoing Bandwidth (Mbps): 60
    • Dimensions (HxWxD) (mm): 246.2x148.2x42.6
    • Capability: 1-ch @ 5MP, 2-ch @ 2MP, 4-ch @ 720p
    • Capacity (TB): Up to 10
    • External Power Supply (V): 12 DC, no more than 18 W
    • Network Interface: 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface
    • Power Consumption (W): 4.25 (without disk)13.10 (with disk)
    • USB interface: 2 × USB 2.0
    • Video Input: 8-Channel IP Video Input, up to 5 MP Resolution
    • Video Output: Recording Resolution: 5 MP/ 4 MP/3 MP/1080p/UXGA /720p/VGA/4CIF/DCIF/2CIF/CIF/QCIFHDMI/VGA Output Resolution: 1920 × 1080p/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz, 1680 × 1050/60Hz, 1440 × 900/60Hz
  11. Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P
    Mulai

    Rp56.900

    Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P
    Deskripsi:
    Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahan
    atribut:
    • Diameter (mm): 44
    • Height (mm): 24
    • Resolution: 1920 x 1080 @ 30 FPS
    • Camera Sensors: 2 MP
    • External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
    • Camera Angle (°): 150
    • Material: Plastik
    • Video Formats: AVI
  12. Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    Mulai

    Rp189.900

    Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  13. Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    Mulai

    Rp3.199.900

    Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
Daftar Harga kabel cctv Terbaru January 2026
WILSON CABLES Cable CCTV RG 59 (Kabel)Rp1.399.900
Federal Kabel Audio-Video Cable (Coaxial)Rp379.900
LS Cable LS Coaxial CableRp509.900
BELDEN Coaxial CableRp1.399.900
JEFCOM BNC Conversion AdapterRp179.900
Panasonic Kamera CCTV (Kamera Pengaman)Rp779.900
Livi Tisu Toilet Smart Due Seri EcoRp229.900
OLFA Mata Pisau CutterRp41.900
Uticon Power Socket Grounded (Stop Kontak Arde)Rp6.900
tp-link PoE InjectorRp239.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)