Beli kabel belden di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Multi Pair Cable (Per Meter Tanpa Putus)atribut:
- Conductor Type: Stranded Tinned Copper
- Jacket: PVC
- Jacket Color: Chrome
- Suitability: Indoor
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- BELDEN CablesDeskripsi:Suitable Applications :Point-to-point and point-to-multipoint wireless antenna communication; Wireless microphones, Two-Way Radios, Amateur (Ham) Radio, Low Power FM, GPS, RFID (Radio Frequency Identification)50 Ohm Wireless Transmission Coax, RG-58, 20 AWG (19x32) Tinned Copper Conductor , PE Insulation, 95% Tinned Copper Braid Shield, PVC Jacket, CMatribut:
- Size (Conductor) (AWG): 20
- Stranding (Conductor): 19x32
- Nom. Diameter (Conductor) (in): 0.037
- Material (Insulation): PE-Polyethylene (Foam)
- Non. Insulation Diameter (Insulation) (mm): 2.95
- Conductor Material: TC-Tinned Copper
- Installation Min. (Band Radius) (in): 1.9
- Material (Outer Jacket): PVC - Polyvinyl Chloride
- Maximum Pull Tension (lbs): 50 (23 kg)
- Nom. Diameter (Outer Chloride) (mm): 4.9
- Operating Temperature (°C): -30 to +75
- UL Temperature (°C): 80
- Ul Voltage Ranting (V): 300 (CM), 30 (UL AWM 1354)
- Buffalo Cat6 LAN cable (Kabel LAN)Deskripsi:This long, single-wire Cat6A compatible LAN cable provides stable communication. Its cross-insertion makes it resistant to noise. Its drum-type design without connectors means you can cut it to the length that best suits your environment. Length marks are provided every 1 meter to help you see the remaining length at a glance when cutting.atribut:
- Cable Thickness (mm): 5.9
- Communication Speed: 1Gbps
- Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
- Standard: Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
- Structure: Wire body: single wire
- Terminal Connection: 4 pair UTP cable
- Transmission Band (MHz): 250
- Warranty Period: Warranty: Initial defective replacement only.
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- BELDEN Fiber Optic PigtailsDeskripsi:Pigtail LC Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 5.5x10.5x0.5
- Cable Length (m): 2
- BELDEN Electronic Cable CAT5E Spoolatribut:
- Item: Electronic Cable
- UNSPSC: 31160000
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- BELDEN Modular JacksDeskripsi:Category 5e, Modular Jack, Unshielded, Blackatribut:
- Packaging Dimensions (cm): 10x15x1.5
- Seagate EXOS X18 HDD EnterpriseDeskripsi:Seagate manufactures hard drives that specifically address the demand for hyperscale cloud scalability. As the flagship of the Seagate® X class, the Exos® X18 enterprise hard drives are the highest-capacity hard drives in the fleet.Best-Fit ApplicationsScalable hyperscale applications/cloud data centersMassive scale-out data centers Big data applicationsHigh-capacity density RAID storageMainstream enterprise external storage arraysDistributed file systems, including Hadoop and CephEnterprise backup and restore— D2D, virtual tapeCentralized surveillanceatribut:
- Capacity (gb): 18000
- Nonrecoverable Read Errors per Bits Read: 1 sector per 10E15
- Height (Max.) (mm): 26.1
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 147
- Cache, Multisegmented (MB): 256
- Hot-Plug Support: Yes
- Idle Average Power (W): 5.6
- Interface Access Speed (Gb/s): 12.0, 6.0, 3.0
- Interface Ports: Dual
- Maximum Operating Power (W): 9.8, 7.0 (Random Read/Write 4K/16Q)
- Maximum Sustained Transfer Rate OD (MB/s, MiB/s): 270/258
- Mean Time Between Failure (hour): 2500000
- Power Supply Requirements (V): +12 and +5
- Power-On (Hour): 8760
- PowerBalance™ Power/Performance Technology: Yes
- PowerChoice™ Idle Power Technology: Yes
- Reliability Rating @Full 24x7 Operation (AFR) (%): 0.35
- Rotation Vibration at 20-1500Hz (rad/s²): 12.5
- Spindle Speed (rpm): 7200
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- BELDEN PatchcordsDeskripsi:Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meteratribut:
- Packaging Dimensions (cm): 31x26x1.5
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Federal Kabel Screen Cable LiYCY (Kabel Layar)Deskripsi:Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.atribut:
- Color: Gray
- Non Brand Security Road Pembatas Jalanatribut:
- Height (cm): 120
- Length (m): 2.5 Standar - 3.5
- Material: Fiber
- SEKAI Cooling Fan (Kipas Pendingin)Deskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
Daftar Harga kabel belden Terbaru October 2026
| BELDEN Multi Pair Cable (Per Meter Tanpa Putus) | Rp17.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| BELDEN Multi Pair Cable | Rp4.099.900 |
| BELDEN Coaxial Cable (Kabel Antena) | Rp169.900 |
| BELDEN Cables | Rp26.900 |
| Buffalo Cat6 LAN cable (Kabel LAN) | Rp2.899.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| BELDEN Fiber Optic Pigtails | Rp76.900 |
| BELDEN Electronic Cable CAT5E Spool | Rp10.999.900 |
| BELDEN Kabel RG8 | Rp68.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/plP106542921-2.jpg)
/h1P103242613-1.jpg)

/j9P105064693-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/BELDEN%20Cables/m4P107802796-1.jpg)
/dxP113575501-5.jpg)
/mgP103242808-1.jpg)







/53P104049183-2.jpg)

/2vP103750103-1.jpg)
/7mP105739274-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Pagar%20Keamanan/Non%20Brand%20Security%20Road%20Pembatas%20Jalan/6gP111156232-1.jpg)
/2dP103470085-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)