Spesifikasi
| Capacity (gb) | 18000 |
|---|---|
| Nonrecoverable Read Errors per Bits Read | 1 sector per 10E15 |
| Height (Max.) (mm) | 26.1 |
| Width (Max.) (mm) | 101.85 |
| Depth (Max.) (mm) | 147 |
| Cache, Multisegmented (MB) | 256 |
| Hot-Plug Support | Yes |
| Idle Average Power (W) | 5.6 |
| Interface Access Speed (Gb/s) | 12.0, 6.0, 3.0 |
| Interface Ports | Dual |
| Maximum Operating Power (W) | 9.8, 7.0 (Random Read/Write 4K/16Q) |
| Maximum Sustained Transfer Rate OD (MB/s, MiB/s) | 270/258 |
| Mean Time Between Failure (hour) | 2500000 |
| Power Supply Requirements (V) | +12 and +5 |
| Power-On (Hour) | 8760 |
| PowerBalance™ Power/Performance Technology | Yes |
| PowerChoice™ Idle Power Technology | Yes |
| Reliability Rating @Full 24x7 Operation (AFR) (%) | 0.35 |
| Rotation Vibration at 20-1500Hz (rad/s²) | 12.5 |
| Spindle Speed (rpm) | 7200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Seagate manufactures hard drives that specifically address the demand for hyperscale cloud scalability. As the flagship of the Seagate® X class, the Exos® X18 enterprise hard drives are the highest-capacity hard drives in the fleet.
Best-Fit Applications
Scalable hyperscale applications/cloud data centers
Massive scale-out data centers Big data applications
High-capacity density RAID storage
Mainstream enterprise external storage arrays
Distributed file systems, including Hadoop and Ceph
Enterprise backup and restore— D2D, virtual tape
Centralized surveillance
Best-Fit Applications
Scalable hyperscale applications/cloud data centers
Massive scale-out data centers Big data applications
High-capacity density RAID storage
Mainstream enterprise external storage arrays
Distributed file systems, including Hadoop and Ceph
Enterprise backup and restore— D2D, virtual tape
Centralized surveillance
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.Feature
Maximum Storage Capacity for Highest Rack Space EfficiencyMarket-leading 18TB HDD offering the highest capacity available for more petabytes per rack1
Highly reliable performance with enhanced caching, making it the logical choice for cloud data center and massive scale-out data center applications
Hyperscale SATA model tuned for large data transfers and low latency
PowerBalance™ feature optimizes Watts/TB
Maximize total cost of ownership savings through lower power and weight with helium sealed-drive design
Proven helium side-sealing weld technology for added handling robustness and leak protection
Digital environmental sensors to monitor internal drive conditions for optimal operation and performance
Data protection and security— Seagate Secure™ features for safe, affordable, fast, and easy drive retirement
Proven enterprise-class reliability backed by 5-year limited warranty and 2.5M-hr MTBF rating
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
