Beli k thermocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu)atribut:
- UNSPSC: 41112219
- AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)Deskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- Non Brand Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
- Non Brand Bottle Essential Oil (Botol Minyak)Deskripsi:Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
- JUMO Thermocouple Type K (Pendeteksi Suhu)Deskripsi:Mineral-insulated thermocouples are made of a flexible, thin-walled sheath cable in which the thermowires are embedded in compressed fire-resistant magnesium oxide. The good thermal transfer between the sheath and the thermocouple enables short response times (t0.5 as of 0.15 s) and excellent measuring accuracy. The vibration-resistant construction guarantees a long operating life. The smallest bending radius is 5 times the outer diameter. With a diameter of 0.5 to 2.0 mm, the minimum insertion length (EL) is ≥ 50 mm, with a diameter of 3.0 to 6.0 mm the EL is ≥ 100 mm. As of an insertion length of approximately 1000 mm the elements are delivered in a rolled state. The thermocouples are designed to be insulated from the sheath by default. Double versions with two thermocouples are also possible. Test pressure: test for leaks at the measuring point at 40 bar (helium). Insulation resistance: between thermocouple and sheath at room temperature and lengths < 1 m 200 megohms, with lengths of ≥ 1 m 200 megohms x m.For temperatures from -200 to +1200°CFlexible sheath cable with vibration-resistant measuring insertProtection tube diameter as of 0.5 mmQuick response timeApplication-specific insertion lengthatribut:
- Thermocouple Type: K
- TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld MeterDeskripsi:Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.atribut:
- UNSPSC: 41112210
- Accuracy: ±0.3% +1.8°F/1°C (32° to 1,100°F/0° to 600°C); ±0.4% +1.8°F/1°C (1,100° to 2,462°F/600° to 1,350°C); ±3°F/±1.6°C (-58° to 32°F/-50° to 0°C)
- Auto Power OFF: Yes
- Backlit: Yes
- Battery Type: (1) 9V
- Brand: TEST PRODUCTS INTL.
- Data Hold: Yes
- Data Logging: No
- Data Output Type: None
- Digit Height (inch): 0.5
- Digit Height (mm): 10
- Digital Display: 3/4 in H x 1-7/8 in W Display with 4-Digit LCD - 1/2 in Digit Height
- Display Height (inch): 0.75
- Display Size HxW (inch): 3/4x1-7/8
- Display Type: LCD
- Display Width (inch): 1.875
- For RTD Type: Standard Sub Mini
- For Thermistor Type: 2-Wire K-Type Thermocouple
- For Thermocouple Type: Type K
- Functions: °F/°C Switchable; Min/Max Memory
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Includes Wireless Transmission: No
- Memory: Dif; Min/Max
- NIST Certification By: Test Products Intl
- Number of Channels: 1
- Number of Digits: 4
- Power Source Details (V): (1) 9 Battery
- RTD Temperature Range (°C): -50 to 1,350
- RTD Temperature Range (°F): -58 to 2,462
- Resolution (⁰): 0.1; 1
- Response Time (s): 2.5
- Sensor Type: Thermocouple
- Temperature Meter Type: Thermocouple Temperature Meter with Min/Max
- Temperature Range (°C): -50 to 1,350 (RTD and Thermocouple)
- Temperature Range (°F): -58 to 2,462 (RTD and Thermocouple)
- Thermocouple Temperature Range (°C): -50 to 1,350
- Thermocouple Temperature Range (°F): -58 to 2,462
- Anbe SMT Ultra Thin K Thermocouple (Pendeteksi Suhu)atribut:
- Lead Wire Length (m): 2
- Tip Thickness (µm): 40
- Heat Resistance Temperature (°C): Glass coating/250 Teflon coating/260
- AND Waterproof Thermocouple Core Thermometer (T Type)atribut:
- Minimum Temperature Display (°C): 0.1 / 1
- ebro Thermometer for ThermocouplesDeskripsi:1-channel high accuracy thermocouple thermometerWithout probe please order separately.• Robust and impact resistant• MIN / MAX • HOLD• °C/°F selectable• Battery indication• Exchangeable batteryatribut:
- Dimensions (mm): 115x54x22
- Storage Temperature (°C): -25…+60
- AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)Deskripsi:A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.atribut:
- Material: (Coating) Fluororesin
- Overall Length (m): 2
- Sensing Part Thickness X Length (mm): 4.5×50
- Wire Diameter (mm): 0.65
- AND Sensor K type (Pendeteksi Suhu)atribut:
- Cable Approximately (mm): 1.8xL1000
- Cable Length (m): About 1
- Heat Resistance Temperature (°C): 200
- Included Accessories: Instruction manual
- Main application: For measuring temperature in small areas
- Structure: Exposed contact type
- Suitable Model: AD-5601A, AD-5602A, AD-5605H
- Temperature Measurement Range (°C): -50 to 200
- Temperature Sensor: K type thermocouple
- Temperature Sensor Dimension (mm): Contact part about 1
- COOPER ATKINS Wide-Application Thermocouple Handheld MeterDeskripsi:Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.atribut:
- Auto Power OFF: Yes
- Brand: COOPER ATKINS
- Data Hold: Yes
- Data Logging: No
- Data Output Type: None
- Display Type: LCD
- For Thermocouple Type: Type K
- Includes Batteries: Yes
- Includes Wireless Transmission: No
- Memory: No
- Sensor Type: Thermocouple
- Temperature Meter Type: Thermocouple Temperature Meter
- UEI TEST INSTRUMENTS Handheld Thermocouple ProbDeskripsi:These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.atribut:
- UNSPSC: 42182209
- Brand: UEI TEST INSTRUMENTS
- Cable Length (ft): 4
- Cable Material: Fluoroplastic Coated
- Connector Type: Mini Plug
- For Air: Yes
- For Application: AirLiquid
- For Gases: Yes
- For Liquids and Gels: Yes
- Handle Material: Plastic
- Handle Type: Straight Handle
- Head Material: Stainless Steel
- Junction Type: Grounded
- Maximum Temperature (°C): 510
- Maximum Temperature (°F): 950
- Maximum Wire Gauge (AWG): 20
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Opening Diameter (inch): 1/8
- Probe Bend: Straight
- Probe Diameter (inch): 0.125
- Probe Length (inch): 6
- Probe Sheath Material: Stainless Steel
- Probe Size (inch): 1/8x6
- Product Type: Immersion Temperature Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 510
- Temperature Range (°F): -40 to 950
- Thermocouple Type: Type K
- Tip Style: Pointed
- TEMPCO Threaded Thermocouple ProbDeskripsi:These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.atribut:
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Tip Style: Rounded
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
Daftar Harga k thermocouple Terbaru October 2026
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| AS ONE Thermocouple Sensor K-Type Class for Digital Temperature Controller (Sensor Termokopel) | Rp1.799.900 |
| TEMPCO Thermocouple Probe Type K (Pendeteksi Suhu) | Rp999.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu) | Rp13.999.900 |
| AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel) | Rp679.900 |
| Non Brand Handheld Thermocouple Prob | Rp69.900 |
| Non Brand Bottle Essential Oil (Botol Minyak) | Rp2.900 |
| JUMO Thermocouple Type K (Pendeteksi Suhu) | Rp3.399.900 |
| TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld Meter | Rp2.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5qP103846206-1.jpg)
/c7P108054439-1.jpg)
/1vP111673067-1.jpg)
%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/o2P111656866-1.jpg)
/p0P103483900-21.jpg)

/6cP106515228-1.jpg)
/m2P111542794-1.jpg)

/3cP108275120-1.jpg)
/1aP106580046-1.jpg)

/flP108131561-1.jpg)
/emP103494526-7.jpg)
/0nP111435023-1.jpg)



/65P105874221-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)