Beli jual wind turbine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMPIRE Roof & Attic Ventilation Fan Accessories & Parts
    Mulai

    Rp679.900

    EMPIRE Roof & Attic Ventilation Fan Accessories & Parts
    Deskripsi:
    Turbine bases install into roofs and provide a mounting location for wind-driven turbines.
    atribut:
    • For Fan Type: Wind-Driven Turbines
  2. ADVANTEC Polypropylene Wind Cartridge Filter
    Mulai

    Rp289.900

    ADVANTEC Polypropylene Wind Cartridge Filter
    Deskripsi:
    made-to-order productIt is a wind cartridge filter with almost no separation and elution of fibers that are wound without twisting endless polypropylene filaments spun without using a surfactant.The TCW type is a depth type cartridge filter in which yarns (fiber bundles) made up of many fibers are wound up so that a gentler density gradient can be obtained from the central tube. The apparent filter layer is about 15 mm, but since the liquid passes in a spiral shape, the actual filter layer is thick and has a gentle density gradient, so long filtration life can be obtained.It has excellent chemical resistance and can be used for filtration of acids, alkalis and most organic solvents.UseFiltration of various intermediates and products inpetrochemical and general chemical industries Fuel in petroleum refining and machinery industries, filtrationsynthetic resin such as turbine oil, cutting oil, lubricating oil, resin in paint industry, highly viscous liquid such as paint Filtrationof water, syrup, fragrance, edible oil, etc. in the food, beverage and brewing industriesPure water, washing water filtration in the pharmaceutical and electronic industries etc.Acid in plating industry, filtration of alkaline solutionMagnetic tape in magnetic tape industry etc. Filtrationof industrial water, wastewater and boiler condensate in various industries
    atribut:
    • Compatible Housing Size (inch): 10
    • Total Length (mm): 250
    • Filter Material: PP
    • Core Material: PP
    • Differential Pressure (kPa [psi]): 490.0
    • Filtration Accuracy (µm): 10
    • Maximum Operating Temperature (°C): 80.0
  3. DIAL Evaporative Cooling Media
    Mulai

    Rp99.000

    DIAL Evaporative Cooling Media
    Deskripsi:
    Turbine replacement bearings install into existing wind-driven turbines and replace old or damaged bearings.
    atribut:
    • UNSPSC: 40101703
    • Depth (inch): 1/8
    • Environmental Applications: Residential/Commercial/Industrial
    • For use with: Champion models 3000 DD (4 pads needed) and 3000 DD (4 pads needed), WC37 (2 pads needed SN after 2014), WC37 (3 pads needed SN before 2014);Essick models N30D (4 pads needed) and N31S (3 pads needed), N37W (2 pads needed SN after 2014), and N37W (3 pad
    • Height (inch): 27
    • Pad Features: Mechanical layering for uniformity in pad thickness and density, Biodegradable stitching which penetrates matting for stability, Each seam runs entire length of pad for strength.
    • Pad Material: Aspen
    • Replaces Part No.: Champion/Essick 110091
    • Width (inch): 22
  4. Tokyo Glass Kikai (TGK) Small Assman Ventilation Psychrometer Set
    Mulai

    Rp11.999.900

    Tokyo Glass Kikai (TGK) Small Assman Ventilation Psychrometer Set
    Deskripsi:
    Wind-up toy. General product. The ventilation device is a mechanism that rotates the wind turbine with a spring-type gear mechanism.
    atribut:
    • Suitable For: With Vinyl Leather
    • Type: Set
    • Product Code: 5276065
  5. Phoenix Contact Sensor
    Mulai

    Rp1.499.900

    Phoenix Contact Sensor
    Deskripsi:
    Sensor for measuring loads on the rotor blade of wind turbine generators
  6. 3M Cable Vertical Safety System
    Mulai

    Rp18.999.900

    3M Cable Vertical Safety System
    Deskripsi:
    Adding or upgrading your vertical safety systems just got easier. The new generation of 3M™ DBI-SALA® Lad-Saf™ Cable Vertical Safety System are re-engineered to simplify and speed up the installation process. With up to 72% fewer loose components* than some of our previous models, these lightweight systems are streamlined for easy installation and maintenance on a variety of structures — such as fixed ladders and telecommunication towers. They have also been designed to meet the requirements of the ANSI Z359.16 standard when used with our Lad-Saf X2 or X3 sleeve, helping you to stay in compliance with the current fall protection standards.This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
    atribut:
    • Color: Silver
    • Cable Preformation: Left, Regular Lay
    • Cable Strand: 1 x 7
    • Connected Safety ID Equipped: Yes
    • Install Type: Permanent
    • Lifeline Length (m): 6.09
    • Lifeline Material: Stainless Steel Cable
    • Maximum Number of Users: 2
    • Maximum Number of Workers: 2
    • Minimum Breaking Strength (kN): 68.5
    • Overall Length (m): 6
    • Overall Width (mm): 9.525
    • Single Point Anchor Rating (lbs): 3.6
    • Specifications Met: ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053, RR-W-410
    • Vertical Safety System Type: Rung
    • Weight Capacity (kg): 140
  7. 3M Cable Vertical Safety System
    Mulai

    Rp22.999.900

    3M Cable Vertical Safety System
    Deskripsi:
    Adding or upgrading your vertical safety systems just got easier. The new generation of 3M™ DBI-SALA® Lad-Saf™ Cable Vertical Safety System are re-engineered to simplify and speed up the installation process. With up to 72% fewer loose components* than some of our previous models, these lightweight systems are streamlined for easy installation and maintenance on a variety of structures — such as fixed ladders and telecommunication towers. They have also been designed to meet the requirements of the ANSI Z359.16 standard when used with our Lad-Saf X2 or X3 sleeve, helping you to stay in compliance with the current fall protection standards.This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
    atribut:
    • Color: Silver
    • Cable Preformation: Left, Regular Lay
    • Cable Strand: 1 x 7
    • Connected Safety ID Equipped: Yes
    • Install Type: Permanent
    • Lifeline Length (m): 30.48
    • Lifeline Material: Galvanized Steel Cable
    • Maximum Number of Users: 2
    • Maximum Number of Workers: 2
    • Minimum Breaking Strength (kN): 68.5
    • Overall Width (mm): 9.525
    • Single Point Anchor Rating (lbs): 3.6
    • Specifications Met: OSHA 1910.29, OSHA 1926.1053, RR-W-410, ANSI Z359.16
    • Vertical Safety System Type: Rung
    • Weight Capacity (kg): 140
  8. 3M Cable Vertical Safety System Bracketry
    Mulai

    Rp9.999.900

    3M Cable Vertical Safety System Bracketry
    Deskripsi:
    This 2-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for fixed ladders.This 2 user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad Saf X3 Detachable Cable Sleeve (6160054) and Lad Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with up to 72% fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie off capability through its integrated fall arrest rated anchor point rated to 3,600 lbs. This version is ideal for fixed ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
    atribut:
    • Color: Silver
    • Connected Safety ID Equipped: Yes
    • Install Type: Permanent
    • Material: Galvanized Steel
    • Maximum Number of Workers: 2
    • Single Point Anchor Rating (lbs): 3.6
    • Vertical Safety System Application: Rung
    • Weight Capacity (kg): 140
  9. 3M Cable Vertical Safety System Bracketry with Telescoping Extension
    Mulai

    Rp23.999.900

    3M Cable Vertical Safety System Bracketry with Telescoping Extension
    Deskripsi:
    This 4-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for billboards and ladders. The Telescoping Single Point Anchor extends 30”.This 4-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The Telescoping Single Point Anchor extends 30”. The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for applications requiring egress off of ladder onto a platform, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. Ordering is easy – both top and bottom brackets are sold together as a system in a single SKU. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
    atribut:
    • Color: Silver
    • Connected Safety ID Equipped: Yes
    • Install Type: Permanent
    • Material: Galvanized Steel
    • Maximum Number of Workers: 4
    • Single Point Anchor Rating (lbs): 3.6
    • Vertical Safety System Application: Telescoping Extension
    • Weight Capacity (kg): 140
  10. Tokyo Glass Kikai (TGK) Electric Assman Ventilation Psychrometer Thermometer
    Mulai

    Rp2.499.900

    Tokyo Glass Kikai (TGK) Electric Assman Ventilation Psychrometer Thermometer
    Deskripsi:
    The ventilation device is a mechanism that rotates the wind turbine with a small motor, and uses two dry batteries (DC3V) as the power source. By attaching an adapter, it can also be used with an AC100V power supply. There is also a black case (vinyl leather) specification. ..
  11. SKF Gemuk Bearing High Load, Wide Temperature
    Mulai

    Rp869.900

    SKF Gemuk Bearing High Load, Wide Temperature
    Deskripsi:
    LGWM 2 High load, wide temperature grease SKF LGWM 2 is a synthetic-mineral oil based grease using the latest complex calcium sulphonate thickener technology. It is suitable for applications subjected to high loads, wet environments and fluctuating temperatures.Typical applications:- Wind turbine mains shafts- Heavy duty off road applications- Snow exposed applications- Marine and offshore applications- Spherical roller thrust bearing applications
    atribut:
    • DIN 51825 Code: KP2G-40
    • NLGI Consistency Class: 1 to 2
    • Thickener: Calcium Sulphonate Complex
    • Available for Single Point Lubrication: No
    • Base Oil Type: Mineral/PAO
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10 at 100°C
    • Colour: Ligth brown
    • Dropping Point (ISO 2176) (min) (°C): 300
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 900/200 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-110
    • Packsize (ml): 420 cartridge
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +30
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 280-310
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
  12. Maspion Kipas Angin Seri TB
    Mulai

    Rp439.900

    Maspion Kipas Angin Seri TB
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  13. NVENT CADDY Loop Hangers for Tube & Pipe
    Mulai

    Rp319.900

    NVENT CADDY Loop Hangers for Tube & Pipe
    Deskripsi:
    These standard loop hangers hold non-insulated tube or pipe that is suspended with a threaded rod and are often used to route mechanical pipelines.
    atribut:
    • UNSPSC: 40141725
    • Cushioned: No
    • For Insulated Pipe: No
    • For Pipe Size (inch): 3
    • For Threaded Rod Size (inch): 1/2
    • For Use On: Stationary Non-Insulated Pipe
    • Hanger Material: Steel
    • Hanger Material Finish: Felt Lined
    • Hanger Type: J-Style
    • Load Capacity (lbs): 800
    • Mounting Location: Wall
    • Overall Height (inch): 7.688
    • Overall Width (inch): 0.69
    • Pipe Center to Hanger Top (inch): 4-3/4
    • Required Number of Threaded Rods: 1
    • Series: 418
    • Standards: MSS SP-58, Type 5
  14. STREAMLINE Copper Tubing for Plumbing & HVAC
    Mulai

    Rp369.900

    STREAMLINE Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  15. SKF Automatic Lubricant Dispenser
    Mulai

    Rp3.099.900

    SKF Automatic Lubricant Dispenser
    Deskripsi:
    TLMR is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. With a relatively high pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease.
    atribut:
    • Ambient Temperature Range (°C): -25-70
    • Connecting Thread: G 1/4
    • Degree of Protection (IP): DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k
    • Drive Mechanism: Electro mechanical
    • Highest Dispense Setting 120ml Cartridge (ml/d): 3.9
    • Highest Dispense Setting 380ml Cartridge (ml/d): 12.5
    • LED Indicator: Green LED (every 8 sec): OKGreen and red LED (every 8 sec): Almost emptyRed LED (every 8 sec): Error
    • Lowest Dispense Setting 120ml Cartridge (ml/d): 0.16
    • Lowest Dispense Setting 380ml Cartridge (ml/d): 0.5
    • Maximum Feed Line Length (m): 5
    • Maximum Pressure (bar): 30
    • Nominal Emptying Time (month): User adjustable: 1, 2, 3, 6, 9, 12, 18 and 24 or purge
    • Purge Setting (ml): 31
  16. Martec Swivel Eyebolt
    Mulai

    Rp2.199.900

    Martec Swivel Eyebolt
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 1.6
    • Bolt Size: M16
    • Dimension D (mm): 17
    • Dimension K (mm): 89
    • Dimension L (mm): 112
    • Dimensions e (mm): 54
  17. Schneider Electric Zelio Control
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

Daftar Harga jual wind turbine Terbaru October 2025
EMPIRE Roof & Attic Ventilation Fan Accessories & PartsRp679.900
ADVANTEC Polypropylene Wind Cartridge FilterRp289.900
DIAL Evaporative Cooling MediaRp99.000
Tokyo Glass Kikai (TGK) Small Assman Ventilation Psychrometer SetRp11.999.900
Phoenix Contact SensorRp1.499.900
3M Cable Vertical Safety SystemRp18.999.900
3M Cable Vertical Safety SystemRp22.999.900
3M Cable Vertical Safety System BracketryRp9.999.900
3M Cable Vertical Safety System Bracketry with Telescoping ExtensionRp23.999.900
Tokyo Glass Kikai (TGK) Electric Assman Ventilation Psychrometer ThermometerRp2.499.900

Data diperbarui pada 27/10/2025 (Harga belum termasuk PPN)