Spesifikasi
| Color | Silver |
|---|---|
| Cable Preformation | Left, Regular Lay |
| Cable Strand | 1 x 7 |
| Connected Safety ID Equipped | Yes |
| Install Type | Permanent |
| Lifeline Length (m) | 30.48 |
| Lifeline Material | Galvanized Steel Cable |
| Maximum Number of Users | 2 |
| Maximum Number of Workers | 2 |
| Minimum Breaking Strength (kN) | 68.5 |
| Overall Width (mm) | 9.525 |
| Single Point Anchor Rating (lbs) | 3.6 |
| Specifications Met | OSHA 1910.29, OSHA 1926.1053, RR-W-410, ANSI Z359.16 |
| Vertical Safety System Type | Rung |
| Weight Capacity (kg) | 140 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adding or upgrading your vertical safety systems just got easier. The new generation of 3M™ DBI-SALA® Lad-Saf™ Cable Vertical Safety System are re-engineered to simplify and speed up the installation process. With up to 72% fewer loose components* than some of our previous models, these lightweight systems are streamlined for easy installation and maintenance on a variety of structures — such as fixed ladders and telecommunication towers. They have also been designed to meet the requirements of the ANSI Z359.16 standard when used with our Lad-Saf X2 or X3 sleeve, helping you to stay in compliance with the current fall protection standards.
This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models. Additionally, the top bracket provides 100% tie-off capability through its integrated fall arrest-rated anchor point rated to 3,600 lbs. This version is ideal for billboards and ladders, with mounting brackets that can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes. See our Technical Data Sheet (“TDS”) for more information, including operating temperature ranges, compatible rung spacings and shapes, weights and dimensions, etc.
Feature
- Designed to meet the requirements of the ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).- Reengineered to simplify and speed up the installation process.
- Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.
Use
Billboard Maintenance, Grain Bin Maintenance, Grain Silo Maintenance, Silo Access, Ladder Climbing, Wind Turbine Climbing, Wind Turbine Maintenance, Water Tower Ladder Climbing, Oil Derrick Climbing, General Industrial, Wind Energy, TelecommunicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Cable%20Vertical%20Safety%20System/0iP108585018-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
