SKF Automatic Lubricant Dispenser (Pelumas Otomatis)

Sebelum PPN:
Rp4.899.900 - Rp6.199.900
Spesifikasi
Ambient Temperature Range (°C)-25-70
Connecting ThreadG 1/4
Degree of Protection (IP)DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k
Drive MechanismElectro mechanical
Highest Dispense Setting 120ml Cartridge (ml/d)3.9
Highest Dispense Setting 380ml Cartridge (ml/d)12.5
LED IndicatorGreen LED (every 8 sec): OKGreen and red LED (every 8 sec): Almost emptyRed LED (every 8 sec): Error
Lowest Dispense Setting 120ml Cartridge (ml/d)0.16
Lowest Dispense Setting 380ml Cartridge (ml/d)0.5
Maximum Feed Line Length (m)5
Maximum Pressure (bar)30
Nominal Emptying Time (month)User adjustable: 1, 2, 3, 6, 9, 12, 18 and 24 or purge
Purge Setting (ml)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TLMR is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. With a relatively high pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease.
Warning
Image may differ from product. See technical specification for details.
Feature
- Flexible temperature independent dispense rate from 1 to 24 months
- Available cartridges of 120 and 380 ml of SKF grease
- Maximum discharge pressure of 30 bars (435 psi) during the dispensing period
- Wide temperature range



Ulasan Produk

Tidak ada ulasan