ADVANTEC Polypropylene Wind Cartridge Filter

Sebelum PPN:
Rp279.900
Spesifikasi
Compatible Housing Size (inch)10
Total Length (mm)250
Filter MaterialPP
Core MaterialPP
Differential Pressure (kPa [psi])490.0
Filtration Accuracy (µm)10
Maximum Operating Temperature (°C)80.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
made-to-order product

It is a wind cartridge filter with almost no separation and elution of fibers that are wound without twisting endless polypropylene filaments spun without using a surfactant.
The TCW type is a depth type cartridge filter in which yarns (fiber bundles) made up of many fibers are wound up so that a gentler density gradient can be obtained from the central tube. The apparent filter layer is about 15 mm, but since the liquid passes in a spiral shape, the actual filter layer is thick and has a gentle density gradient, so long filtration life can be obtained.
It has excellent chemical resistance and can be used for filtration of acids, alkalis and most organic solvents.

Use
Filtration of various intermediates and products in
petrochemical and general chemical industries Fuel in petroleum refining and machinery industries, filtration
synthetic resin such as turbine oil, cutting oil, lubricating oil, resin in paint industry, highly viscous liquid such as paint Filtration
of water, syrup, fragrance, edible oil, etc. in the food, beverage and brewing industries
Pure water, washing water filtration in the pharmaceutical and electronic industries etc.
Acid in plating industry, filtration of alkaline solution
Magnetic tape in magnetic tape industry etc. Filtration
of industrial water, wastewater and boiler condensate in various industries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait