Beli joints bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tokyo Glass Kikai (TGK) Bushing
    Mulai

    Rp28.900

    Tokyo Glass Kikai (TGK) Bushing
    Deskripsi:
    A bushing material with excellent waterproof, dustproof, heat insulating, and man-hour reduction effects. Since it has a structure that adheres to the inner and outer surfaces of the partition wall, it prevents water from entering from the surroundings. It can be used as a sealing bushing when cables and hard pipes are not passed through. You can easily make it penetrate by piercing the sealed part. Since it adheres to the inner and outer surfaces of the partition wall, it prevents dust from entering the inside. It also shuts off the internal air to the outside. Since the inside is hollow, it has a heat insulating effect. Cables and hard pipes have a circular cross section and the bushing effect is effective only when the size is specified. It also supports RoHS and REACHI.
  2. APPLETON ELECTRIC Weatherproof Box Cover
    Mulai

    Rp449.900

    APPLETON ELECTRIC Weatherproof Box Cover
    Deskripsi:
    These corrosion-resistant box covers feature accurately tapped and tapered threads for tight, rigid joints and ground continuity. They can accommodate wiring devices like switches and receptacles. A smooth, rounded integral bushing in each hub protects conductor insulation. The openings provide room to make splices and for general maintenance.
    atribut:
    • UNSPSC: 39121305
    • Color: Gray
  3. Non Brand Polypropylene Pressure Pipe Fitting & Flange
    Mulai

    Rp79.900

    Non Brand Polypropylene Pressure Pipe Fitting & Flange
    Deskripsi:
    High-pressure nylon tubing offers high-tensile strength to help enhance coupling retention in environments with high pressure, temperature, and vibration.
    atribut:
    • Pipe Fitting Material: Polypropylene
  4. ORION Polypropylene Fusion Pipe Fittings
    Mulai

    Rp489.900

    ORION Polypropylene Fusion Pipe Fittings
    Deskripsi:
    Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.
    atribut:
    • Application: Non-Potable Water
    • Displayed Brand: ORION
    • Includes Plug: No
    • Pipe Fitting Material: Polypropylene
    • Schedule: Schedule 80
    • Standards: ASTM D2657
  5. Non Brand Plastic & Rubber Flexible Pipe Fitting
    Mulai

    Rp80.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  6. ANVIL Threaded Zinc Galvanized Steel Pipe Fittings
    Mulai

    Rp369.900

    ANVIL Threaded Zinc Galvanized Steel Pipe Fittings
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • Finish/Coating: Galvanized
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: No
  7. NIBCO Sweat & Solder Tube Fittings
    Mulai

    Rp269.900

    NIBCO Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  8. Non Brand PVC Drain, Waste & Vent Pipe Fitting & Flange
    Mulai

    Rp81.900

    Non Brand PVC Drain, Waste & Vent Pipe Fitting & Flange
    Deskripsi:
    Welded stainless steel tubing is durable, strong, and resists corrosion in air, fluid, and gas transfers in food and beverage, pharmaceutical, and automotive applications. It's available in longer lengths than seamless tubing and is produced through roll-forming strips or sheets, then welding the seam.
    atribut:
    • Color: White
    • Pipe Fitting Material: PVC
  9. Tokyo Glass Kikai (TGK) PTFE Bushings
    Mulai

    Rp579.900

    Tokyo Glass Kikai (TGK) PTFE Bushings
    Deskripsi:
    The PTFE bushing has a PT female thread on the inside and a PT male thread on the outside. Please use it as a joint for various containers and devices.
    atribut:
    • Material: PTFE
    • Product Code: 91060
  10. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  11. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.199.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  12. ICOMES Micro Linear Actuator
    Mulai

    Rp8.199.900

    ICOMES Micro Linear Actuator
    Deskripsi:
    -Ultra-small-sized micro linear actuator combining a plastic micro gear reducer and a stepping motor.-Liquid control of joints of microrobots, micropumps, pulp, etc.-For small-sized products such as manipulators.(patented)-Cable-Circuit board-Product catalog-Standard nut
    atribut:
    • Speed reduction method: Paradoxical
  13. SMC Seal Kit
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

  14. Parker Brass Compression Tube Fittings for Instrumentation Lines
    Mulai

    Rp349.900

    Parker Brass Compression Tube Fittings for Instrumentation Lines
    Deskripsi:
    Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.
    atribut:
    • Fitting Material: Brass
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  15. VICTOR Gas Regulator
    Mulai

    Rp4.499.900

    VICTOR Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Inlet Connection Type: NGO
    • Mounting Type: Cylinder
    • Voltage (V): 110
Daftar Harga joints bushing Terbaru March 2026
Tokyo Glass Kikai (TGK) BushingRp28.900
APPLETON ELECTRIC Weatherproof Box CoverRp449.900
Non Brand Polypropylene Pressure Pipe Fitting & FlangeRp79.900
ORION Polypropylene Fusion Pipe FittingsRp489.900
Non Brand Plastic & Rubber Flexible Pipe FittingRp80.900
ANVIL Threaded Zinc Galvanized Steel Pipe FittingsRp369.900
NIBCO Sweat & Solder Tube FittingsRp269.900
Non Brand PVC Drain, Waste & Vent Pipe Fitting & FlangeRp81.900
Tokyo Glass Kikai (TGK) PTFE BushingsRp579.900
MANITOWOC Furnishings, Appliances & Hospitality Equipment PartsRp98.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)