Beli isolator switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hager IP66 IsolatorDeskripsi:The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63Aatribut:
- Material: Polycarbonate - UV grade.
- Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switchatribut:
- Electrical Voltage (V): 440
- Width (mm): 82
- DV Isolator Switch WeatherproofDeskripsi:Untuk aplikasi pada area outdoor dan perlengkapan dapur restoran.atribut:
- Contact: On-Off
- IP Rating: IP66
- Maximum Voltage (V) : 400
- Shukaku Waterproof Enclosed IsolatorDeskripsi:Dirancang dan dibuat secara kokoh, Waterproof Enclosed Isolator Shukaku tahan terhadap segala cuaca, karena bisa bekerja secara berkesinambungan dan mampu menahan beban yang berat seperti sambungputus beban motoric dan beban induksi tinggi lainnya.atribut:
- Frequency (Hz): 50/60
- IP Rating: 66
- Standard: IEC / EN60947-3, AS / NZS 3947 CB - CE - SAA
- Utilization Category: AC22A / AC23A
- SIEMENS 3P Pole Isolator SwitchDeskripsi:Main and emergency stop switch, Handle in black or red/yellow (emergency stop), Isolated box mounted with neutral bar, Sealed to IP65, Accepts 3 padlocks, Metric screw connectionsatribut:
- Number Of Poles (P): 3
- Rating: IP65
- Voltage Rating (V AC): 690
- Electrical Phase: 3
- Operating Temperature Range (°C): -25 to +55
- Terminal Type: Screw
- Fort Cam Switchatribut:
- Size (mm): 64x64
- Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switchatribut:
- Electrical Voltage (V): 250
- Width (mm): 82
- YOKOTA Dowel Pin PullerDeskripsi:-Simplify disassembling of the press mold, pulling out of the knock pin with threaded at the time of assembly (narrow place) and driving work, it improves efficiency. -For molding die industry.-Hanger Bolt 3-Touch Joint
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- Phoenix Contact DC/DC Converter, Protective CoatingDeskripsi:Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
- Schneider Electric TeSys GV2 Motor Circuit Breakeratribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- Socomec Enclosed Load Break SwitchesDeskripsi:Como from 20 to 125 AFunctionCOMO are load break switches that will make and break on load and provide isolation for any low voltage electrical circuit.COMO are now available in enclosed version incorporating three, four, six and eight-pole manually operated load break switches.The new enclosed COMO provideprotection against contact with live parts as well as environmental factorssuch as dust, water and otherhazards.
Daftar Harga isolator switch Terbaru March 2026
| Hager IP66 Isolator | Rp329.900 |
| WEIDMULLER Pulse Isolator with Transistor Output | Rp5.399.900 |
| Legrand Proximity Switch | Rp349.900 |
| Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switch | Rp539.900 |
| DV Isolator Switch Weatherproof | Rp139.900 |
| Schneider Electric Linergy Device Feeders | Rp66.900 |
| Shukaku Waterproof Enclosed Isolator | Rp139.900 |
| SIEMENS 3P Pole Isolator Switch | Rp4.099.900 |
| Fort Cam Switch | Rp119.900 |
| Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switch | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)