RS PRO Panel Mount Isolator Switch (Saklar Isolator)

Sebelum PPN:
Rp1.199.900 - Rp5.399.900
Spesifikasi
Accept PadlockYes
Handle ColourRed
Minimum Operating Temperature (°C)-25
Mounting TypePanel Mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel Mount (Padlockable)
RS Pro high quality range of panel mount switch disconnectors for use with low voltage switchgear such as power distribution, load isolation and motor start/stop.
What is the difference between a fused switch disconnector and a non-fused switch disconnector?
Unlike fused switch disconnectors, a non-fuse isolator switch does not use a fuse to break or put a circuit into isolation, they instead use a rotary to disconnect or isolate a circuit.
How does an isolator switch work?
This type of isolator switch can sometimes be referred to as a switch disconnector, this is because it has been created and designed to safely isolate a circuit whilst it is being used or maintained. This isolator switch breaks or isolates a circuit through the rotation of the rotary handle and locking ring. This type of non-fused isolator switch will be found isolating circuit breakers, transmission lines, transformers and a multitude of other applications.
Approvals
UL, CSA
Feature
Features and Benefits
All switch ratings at AC22
RoHS compliant
Maximum panel thickness 3mm
Depth behind panel 102min/117max mm
Dimensions 72(H)x50(W) mm
Actuator dimensions 64x64x32mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait