Beli isolasi listrik 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik)atribut:
- Thickness (mm): 0.15
- Length (m): 20
- Width (mm): 18
- Tape Grade: General Use
- Dielectric Strength (V/Mil): 1000
- Flame retardant: Yes
- 3M Self-fusing Insulating TapeDeskripsi:- A cutter is required for cuttingatribut:
- Tensile Strength (N/mm): 98/10
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 10kV / mm
- Color: black
- Length (m): 4.5
- Base Material: EP rubber
- Dielectric Breakdown Voltage (kV/mm): 10
- Feature: Electrical insulation, waterproof
- Main application: For electrical insulation
- Release Liner: Yes
- Tensile Strength (N/10mm): 98
- Thickness (mm): 0.76
- Type: Self fusion
- 3M Electrical Tape (Isolasi Listrik / Lakban Kabel)atribut:
- UNSPSC: 31160000
- 3M Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:This electrical tape withstands high temperatures. It is used to insulate coils, capacitors, or circuit boards in high-heat applications such as soldering.atribut:
- Package Quantity: 1
- Printed Message: Unprinted
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- 3M Vinyl Tape Scotch Super 88 Simple Packaging (Lakban Listrik)Deskripsi:- The base material and adhesive performance are excellent, making it suitable for harsh environments such as high-temperature engine rooms and around generators. - It has a wide operating temperature range of -18 to 105°C and is highly reliable. - It is flexible and fits uneven surfaces very well, resulting in a beautiful finish. - It is 0.22mm thick and durable. - Highly weather resistant, it can be used outdoors for a long period of time. - It is UL510 and CSA certified and has flame retardant properties. -Complies with MIL standards and can be used for overseas export projects. -Complies with the RoHS Directive (10 substances). - For bundling wire harnesses in automobiles, construction machinery, railway vehicles, ships, manufacturing equipment, home appliances, generators, etc. - For bundling internal wire harnesses in equipment for export overseas. - For outdoor electrical work in cold regions in winter, electrical work in high-heat rooms, and disaster prevention work.*Due to the characteristics of the product, there may be some misalignment between the tape itself and the core, but this does not affect the quality. *Processed by: 3M authorized processing and sales storeatribut:
- Adhesive: Rubber type
- Base Material: PVC (vinyl chloride resin)
- Color: Black
- Length (m): 20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 0.22
- 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Non Brand Pipa Bulat Stainless SteelDeskripsi:Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.atribut:
- Material: Stainless steel
- Length (m): 3
- Chint Electromagnetic Contactor 25A (Kontaktor Magnet)atribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Yane Stainless Steel Pipe SUS304 (Pipa Baja Tahan Karat SUS304)Deskripsi:This product suitable for hanging item, toilet partision etcatribut:
- Length (mm): 1000
- Material: Stainless Steel SUS304
- ASADA 1/4 Ball Valve Male X MaleDeskripsi:For preventing refrigerant release.atribut:
- Connection Size (inch): 1/4 male
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- KYORITSU ELECTRICAL INSTRUMENTS AC Digital Clamp MeterDeskripsi:Safe design that complies with international standards True RMS measurement that allows accurate measurement even with distorted waveforms Maximum measurement current AC 1000A Minimum resolution 0.01A* Only orders can be placed online.atribut:
- Power Supply: AAA batteries R03/LR03 (1.5V) x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Battery: AAA batteries R03/LR03 (1.5V) x 2
- TEKIRO 2 Way Screwdriver (Obeng Bolak Balik)Deskripsi:TEKIRO OBENG 2 WAY 125 MMTekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Materil : Chrome VanadiumDimensi : 121mm 9mm 150mmTEKIRO obeng bolak balik. 2 fungsi dalam satu obeng memudahkan pengguna. Dengan material yang tahan lama dan tidak merusak baut.Content :1 Pc Handle1 Pc driver PH2x125 mm, 6x125 mmatribut:
- Dimension 1 (mm): 111
- Dimension 2 (mm): 12
- Dimension 3 (mm): 150
- Dimension 4 (mm): 31
- Dimension 5 (mm): 11
- Size (mm): PH2 x 125(+), 6 x 125(-)
- Dimension 6 (mm): 130
- Huben Stainless Pipe 3m (Pipa Stainless)atribut:
- Length (m): 3
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
Daftar Harga isolasi listrik 3m Terbaru October 2026
| 3M Temflex General Use Vinyl Electrical Tape (Lakban Listrik) | Rp22.900 |
| 3M Self-fusing Insulating Tape | Rp199.900 |
| 3M Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp439.900 |
| 3M Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp149.900 |
| 3M Vinyl Tape Scotch Super 88 Simple Packaging (Lakban Listrik) | Rp98.900 |
| 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik) | Rp45.900 |
| Non Brand Pipa Bulat Stainless Steel | Rp239.900 |
| Chint Electromagnetic Contactor 25A (Kontaktor Magnet) | Rp229.900 |
| Yane Stainless Steel Pipe SUS304 (Pipa Baja Tahan Karat SUS304) | Rp22.900 |
| ASADA 1/4 Ball Valve Male X Male | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/baP110459406-3.jpg)

/0nP112371023-1.jpg)
/9nP109369347-12.jpg)
/ebP114867515-1.jpg)
/guP106562606-1.jpg)

/P102226124-1.jpg)
/diP111991486-1.jpg)

/3uP103684138-3.jpg)

/P101003951-1.jpg)
/7iP103081270-4.jpg)
/7jP105923271-2.jpg)
/l4P105609760-1.jpg)
/dmP105582490-1.jpg)
/3rP110005135-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)