Beli isolasi hitam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI TAPE Isolasi Foam Bolak Balik PE Hitam (Double Tape)atribut:
- Color: Green
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- NACHI TAPE PVC National TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- Size (mmxyard): 19x20
- ICP: Yes
- MSDS: Yes
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- MASKO Cable Ties (Pengikat / Kabel Tis)atribut:
- Color: Black
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- MIRAI Duct TapeDeskripsi:-Can be easily attached to molding, plastic, metal, glass, etc.-Strong type optimum for attachment to a wall surface.
- monotaro.id Lakban Kain 2inch (Solasi / Selotip)Deskripsi:Cloth tape atau yang biasa di sebut lakban kain adalah lakban yang terbuat dari kain katun, sisi dalamnya dilapisi dengan natural rubber resin dan sisi luarnya dilapisi dengan PE. Lakban jenis ini memiliki beberapa keunggulan yaitu lakban yang tidak mudah sobek, sangat kuat, dan tahan terhadap cuaca sehingga cocok dalam pengiriman kargo/barang sehingga tidak mengalami kerusakan ataupun terbuka pengepakannya. Jenis lakban ini banyak digunakan pada berbagai macam industri dan juga bisa digunakan pada elektronik dan kebutuhan kantor disesuaikan dengan kebutuhan anda.atribut:
- Size (mmxm): 48x12
- Thickness (micron): 250
- Width (mm): 48
- Length (yard): 13
- Length (m): 12
- UL Isolasi Listrik VTA Tahan Api (Selotip)atribut:
- Color: Black
- Tape Material: Vynil
- Length (m): 20
- Thickness (micron): 180
- Width (mm): 19
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- SIGMA Ties Cable Ties (Pengikat / Kabel Tis)atribut:
- Material: Nylon 66, UL 94V-2
- Size (mm): 2.5x100
- NACHI TAPE Isolasi Bening (Selotip)atribut:
- ICP: Yes
- MSDS: Yes
Daftar Harga isolasi hitam Terbaru January 2026
| NACHI TAPE Isolasi Foam Bolak Balik PE Hitam (Double Tape) | Rp4.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp119.900 |
| NACHI TAPE PVC UL Tape | Rp13.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| NACHI TAPE PVC National Tape | Rp6.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| Eka Tape Lakban Kertas (Solasi / Selotip) | Rp2.900 |
| Scotch Electrical Tape | Rp17.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp97.900 |
| NACHI TAPE Isolasi Listrik (Selotip) | Rp14.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/jeP101005698-3.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)


/qkP106193956-1.jpg)
/adP105638373-1.jpg)

/P102031797-1.jpg)
/lwP107085788-2.jpg)
/i4P105717652-2.jpg)
/P101547718-2.jpg)

/r2P108166974-31.jpg)
/P103146771-1.jpg)


/ivP107620679-1.jpg)
/P103023504-1.jpg)