monotaro Aluminum Tape Black

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp78.900
Spesifikasi
Tape Thickness (mm)0.09
Tensile strength (N / 25mm)100
Tape Length (m)Ten
The substrate thickness (mm)0.05
Tape Width (mm)50
Colorblack
Pressure-sensitive adhesive force (N/25mm)18 (to iron)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Repair of the black part that can not be used in normal aluminum tape, etc. to scratch each city.
Warning
Furniture, please do not apply directly to such as car body. . Or attach directly to the human body (skin), please do not use for electrical insulation. . Stick surface of dust, oil, please wipe good moisture and the like. . If you want to save the tape, please put to a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan