Beli isolasi 3m scotch 23 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- 3M Fit Tape Self-using InsulationDeskripsi:- JCAA D - A cutter is required for cuttingatribut:
- Overlap Adhesive Strength (N/mm): 19.6/20
- Tensile Strength (N/mm): 19.6/20
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 28kV / mm
- Color: black
- Width (mm): 20
- Adhesion Strength (N/mm): 24.5/25
- Adhesive: Rubber
- Adhesive Strength (N/mm): 9.8/10
- Base Material: Polyethylene
- Dielectric Breakdown Voltage (kV/mm): 28
- Feature: Insulation properties
- Length (m): 10
- Main application: For electrical insulation
- Release Liner: None
- TRUSCO Number: 217-2798
- Tensile Strength (N/10mm): 9.8
- Tensile Strength (N/25mm): 24.5
- Thickness (mm): 0.5
- Type: Self fusion
- 3M Lakban Vinyl Listrik Seri 117 (Selotip Lantai)atribut:
- Length (m): 20
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- TOTAL Digital Test Pencil / Tespenatribut:
- Size (mm): 135x23x17
- Test Voltage (V) AC: AC100-500 / DC12-220
- WD-40 Specialist Belt DressingDeskripsi:WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigiatribut:
- Volume (ml): 360
- Type: Physical & Chemical Properties
- ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x280
- Scotch Rubber Splicing Tape 23Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194 °F (90 °C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Temperature Range Continuous (°C): 90
- Temperature Range Short-term (°C): 130
- Roll Size (inchxft): 3/4x30
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Panasonic Surface MountDeskripsi:- 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front sideatribut:
- Program: Daily
- Operating Voltage (V): 220-240 AC
- Type of Contact: Single pole, single through (1a Contact)
- Scotch-Brite Mounting Tape Indoor Permanen (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
Daftar Harga isolasi 3m scotch 23 Terbaru January 2026
| Scotch Rubber Splicing Tape | Rp139.900 |
| 3M Fit Tape Self-using Insulation | Rp98.900 |
| 3M Lakban Vinyl Listrik Seri 117 (Selotip Lantai) | Rp109.900 |
| Scotch Isolasi Bening Matte Finish Magic Tape (Selotip) | Rp18.900 |
| 3M Lakban Vinyl Serbaguna (Selotip Lantai) | Rp36.900 |
| Daesung Kaca Las Hitam | Rp3.900 |
| TOTAL Digital Test Pencil / Tespen | Rp53.900 |
| WD-40 Specialist Belt Dressing | Rp119.900 |
| ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur) | Rp249.900 |
| Scotch Vinyl Tape 33+ | Rp65.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/guP106562606-1.jpg)
/P101002347-1.jpg)
/P102069912-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/Daesung%20Kaca%20Las%20Hitam/evP105443535-2.jpg)


/P103087195-1.jpg)






/P103146188-1.jpg)