Beli isolasi scotch 3m 23 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp18.900

    Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  2. Scotch Rubber Splicing Tape
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  3. 3M Fit Tape Self-using Insulation
    Mulai

    Rp99.900

    3M Fit Tape Self-using Insulation
    Deskripsi:
    - JCAA D - A cutter is required for cutting
    atribut:
    • Overlap Adhesive Strength (N/mm): 19.6/20
    • Tensile Strength (N/mm): 19.6/20
    • Continuous Use Temperature (°C): 90
    • Dielectric breakdown strength: 28kV / mm
    • Color: black
    • Width (mm): 20
    • Adhesion Strength (N/mm): 24.5/25
    • Adhesive: Rubber
    • Adhesive Strength (N/mm): 9.8/10
    • Base Material: Polyethylene
    • Dielectric Breakdown Voltage (kV/mm): 28
    • Feature: Insulation properties
    • Length (m): 10
    • Main application: For electrical insulation
    • Release Liner: None
    • TRUSCO Number: 217-2798
    • Tensile Strength (N/10mm): 9.8
    • Tensile Strength (N/25mm): 24.5
    • Thickness (mm): 0.5
    • Type: Self fusion
  4. Scotch Vinyl Tape 33+ (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Scotch Vinyl Tape 33+ (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  5. 3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)
    Mulai

    Rp109.900

    3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)
    atribut:
    • Length (m): 20
    • Tensile Strength (N/10mm): 25
    • Thickness (mm): 0.2
  6. 3M Vinyl Tape General Purpose (Lakban Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp36.900

  7. TOTAL Digital Test Pencil / Tespen
    Mulai

    Rp53.900

    TOTAL Digital Test Pencil / Tespen
    atribut:
    • Size (mm): 135x23x17
    • Test Voltage (V) AC: AC100-500 / DC12-220
  8. WD-40 Specialist Belt Dressing
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    WD-40 Specialist Belt Dressing
    Deskripsi:
    WD-40 Specialist Belt DressingPELUMAS, MENJAGA KUALITAS BELTFungsi:Diformulasikan untuk mengembalikan kelenturan dan fleksibilitas, serta membantu menghilangkan derit dan tergelincir - Membersihkan gusi, kotoran, pernis, timbal & karbon deposit- Menghilangkan bunyi decit dan selip- Memulihkan kelenturan dan fleksibilitas sabuk- MemperpanjangPenggunaan Aplikasi:- Sabuk V- Sabuk Datar- Sabuk Bergigi
    atribut:
    • Volume (ml): 360
    • Type: Physical & Chemical Properties
  9. ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp249.900

    ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)
    atribut:
    • Type: Normal
    • Size (mm): 241x280
  10. Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Deskripsi:
    Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
  11. Scotch Isolasi Bening 600 (Selotip)
    Mulai

    Rp24.900

    Scotch Isolasi Bening 600 (Selotip)
    Deskripsi:
    Solusi menempel praktis dan ekonomis, untuk keperluan serbaguna baik di rumah dan di kantor.
    atribut:
    • Color: Clear
  12. 3M Viny Tape Electrical Black General Use (Lakban Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    3M Viny Tape Electrical Black General Use (Lakban Listrik)
    Deskripsi:
    The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.
    atribut:
    • Color: Black
    • Cable Length (m): 20
  13. Scotch Rubber Splicing Tape 23
    Mulai

    Rp139.900

    Scotch Rubber Splicing Tape 23
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194 °F (90 °C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Temperature Range Continuous (°C): 90
    • Temperature Range Short-term (°C): 130
    • Roll Size (inchxft): 3/4x30
  14. 3M Isolasi Bolak Balik Foam PE (Double Tape)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp7.900

  15. Daimaru Isolasi Bolak Balik (Double Tape)
    Rating:
    100% of 100
    (42)
    Mulai

    Rp2.900

    Daimaru Isolasi Bolak Balik (Double Tape)
    Deskripsi:
    DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.
  16. Daimaru Isolasi Bening (Selotip)
    Rating:
    100% of 100
    (43)
    Mulai

    Rp5.900

    Daimaru Isolasi Bening (Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
Daftar Harga isolasi scotch 3m 23 Terbaru March 2026
Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Rp18.900
Scotch Rubber Splicing TapeRp139.900
3M Fit Tape Self-using InsulationRp99.900
Scotch Vinyl Tape 33+ (Lakban Listrik)Rp65.900
3M Vinyl Tape Electrical Insulation 117 Series (Lakban Listrik)Rp109.900
3M Vinyl Tape General Purpose (Lakban Listrik)Rp36.900
Daesung Kaca Las HitamRp3.900
TOTAL Digital Test Pencil / TespenRp53.900
WD-40 Specialist Belt DressingRp119.900
ULS form Kertas Komputer NCR/Full 9.5x11inch (Kertas Faktur)Rp249.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)

Halaman Terkait