Beli ir thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  2. UNI-T Infrared Thermometers
    Mulai

    Rp399.900

    UNI-T Infrared Thermometers
    Deskripsi:
    UT300 series infrared thermometers are lightweight and small. Objects can be quickly and accurately measured from a distance with 0.1°C resolution. These devices consume very little power, suitable for indoor and outdoor use.
  3. WESTWARD F-Shaped Valve Wheel Wrench
    Mulai

    Rp999.900

    WESTWARD F-Shaped Valve Wheel Wrench
    Deskripsi:
    These F-shaped valve wheel wrenches are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.
    atribut:
    • Material: Alloy Steel
    • Finish: Powder-Coated
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  4. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  5. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  6. FLUKE IR Thermometer and Voltage Detector Kit
    Mulai

    Rp7.599.900

    FLUKE IR Thermometer and Voltage Detector Kit
    Deskripsi:
    The rugged Fluke 62 MAX+ IR thermometer teamed with the full featured T+PRO voltage continuity tester and the easy-to-use 1-AC-II non-contact voltage detector, has everything you need to solve problems quickly. Use the IR thermometer to test for overheating in electrical devices, next use the electrical test tools to learn more about the problem safely and conveniently.
  7. FLUKE Radiation Thermometer
    Mulai

    Rp2.399.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  8. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  9. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  10. Custom Infrared Thermometers
    Mulai

    Rp829.900

    Custom Infrared Thermometers
    atribut:
    • Measurable Temperature Range (degrees): -55 to 220
    • Minimum Temperature Display (degrees): 0.1/1
    • Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
    • Emissivity: 0.05 to 1
    • Distance-to-spot ratio (D to S): 1 to 1
  11. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  12. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. MILWAUKEE Infrared Thermometer
    Mulai

    Rp2.999.900

    MILWAUKEE Infrared Thermometer
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  15. FLUKE Infrared Thermometer
    Mulai

    Rp3.999.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  16. HAMACO Non-Sparking Valve Handle
    Mulai

    Rp2.199.900

    HAMACO Non-Sparking Valve Handle
    Deskripsi:
    -A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.
    atribut:
    • Material: Beryllium Copper Alloy
  17. WESTWARD Double End Valve Wheel Wrench
    Mulai

    Rp429.900

    WESTWARD Double End Valve Wheel Wrench
    Deskripsi:
    Double end valve wheel wrenches grip the rims of valve handwheels for secure leverage to open and close the valve. They reduce the amount of force needed to open or close valves that have a handwheel.
    atribut:
    • Material: Alloy Steel
    • Finish: Black Oxide
    • Non-Sparking: No
    • Insulated: No
    • Non-Magnetic: No
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
  18. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  19. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga ir thermometer Terbaru March 2026
FLUKE Infrared ThermometerRp1.399.900
UNI-T Infrared ThermometersRp399.900
Custom Infrared ThermometerRp1.899.900
WESTWARD F-Shaped Valve Wheel WrenchRp999.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.299.900
AND Infrared ThermometerRp1.999.900
FLUKE IR Thermometer and Voltage Detector KitRp7.599.900
FLUKE Radiation ThermometerRp2.399.900
ZOYI Infrared ThermometerRp269.900
KRISBOW Infrared ThermometerRp469.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)