FLUKE Single Input Thermometer with USB Recording

Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Spesifikasi
Number of InputSingle
Display Resolution0.1°C / °F / K < 1000°; 1°C / °F / K ≥ 1000°
Applicable StandardNIST-175
Battery3x AA batteries
Battery Life (hour)1000
Humidity (%)0 to 90; 0°C to 35°C (32°F to 95°F); 0 to 70; 0°C to 50°C (32°F to 122°F)
Operating Temperature (°C)-10 to 50 (14°F to 122°F)
Safety RatedCSA C22.2 No. 1010.1 1992; EN 61010 Amendments 1,2
Storage Temperature (°C)-40 to 60°C (-40°F to 140°F)
Temperature ScaleITS-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new Fluke 50 Series II contact thermom eters offer fast response and laboratory accuracy (0.05% + 0.3°C) in a rugged, handheld test tool.
Feature
- Large backlit dual display shows any combi nation of T1, T2 (52 only), T1-T2 (52 only), plus MIN, MAX, or AVG
- Relative time clock on MIN, MAX, and AVG provides a time reference for major events
- Electronic Offset function allows compensa tion of thermocouple errors to maximize overall accuracy
- Measures J, K, T, and E-types of thermocouples
- Readout in °C, °F, or Kelvin (K)
- Splash and dust resistant case protected by impact absorbing holster
- User-friendly front panel is easy to set up and operate
- Sleep mode increases battery life; typical 1000-hour battery life
- Battery door allows easy battery replacement without breaking the calibration seal
- Optional ToolPak accessory allows the thermometer to hang from any metal object (with the rare earth magnet) or secure around a pipe (with hook-and-loop straps) for hands-free operation.

Ulasan Produk

Tidak ada ulasan