Beli ip66 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- E-lite Flood Light IP66 (Lampu Sorot)atribut:
- Power (W): 500
- NERO Electric General Bright LED Flood Light (Lampu Sorot)atribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- RS PRO PET Enclosure IP66 (Kotak Polyester)Deskripsi:General Purpose Polyester Enclosure with Silicone SealThis general purpose polyester enclosure is available in two colours, black or grey. It has an IP66 protection rating and is fitted with a silicon seal.ApplicationsThis general purpose polyester enclosure is suitable for wash down and outdoor applications.StandardsEN 60529, EN 50014.atribut:
- Body Material: PET
- Colour: Grey
- External Dimensions (mm): 160x160x90
- External Height (mm): 90
- External Length (mm): 160
- External Width (mm): 160
- Flanged: No
- Gasket Material: Silicone
- IP Rating: IP66
- Lid Color: Grey
- Shielded: No
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Non Brand Carbon Steel Pipe (Pipa Baja Karbon)atribut:
- Pipe Thickness: SCH80
- Length (m): 6
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- MIDEA LIGHTING LED Flood Light (Lampu Sorot)atribut:
- IP Rating: IP66
- Lampbond Floodlight LED (Lampu Sorot)Deskripsi:Lampu Floodlight 30 Watt ProbrightLampu Sorot Floodlight LED ber- SNI dengan ukuran yang ringkas, ber-performa handal dan hemat biaya.- Hemat energi hingga 80% dibanding lampu HID (high intensity discharge)- Pemasangan mudah dan cepat, berkat desain yang ringan serta ringkas- Aman dan pencahayaan yang tersebar me-rata- Dalam kondisi terpasang, lampu sorot dapat diputar hingga 1800- Tahan lama hingga 15 tahun
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- MASKO Crimp Terminal PVC Ring Tiype (Skun O)atribut:
- Material: PVC
- TAKIGEN MFG Level Adjuster (M6xL3 = 30)atribut:
- Takigen Code: 24376
- NERO Electric Armatura LED Flood Light (Lampu Sorot)atribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 30000 hours
Daftar Harga ip66 Terbaru October 2026
| E-lite Flood Light IP66 (Lampu Sorot) | Rp789.900 |
| NERO Electric General Bright LED Flood Light (Lampu Sorot) | Rp129.900 |
| RS PRO PET Enclosure IP66 (Kotak Polyester) | Rp2.799.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| Non Brand Carbon Steel Pipe (Pipa Baja Karbon) | Rp539.900 |
| In-Lite INF027 Spotlight Lamp (Lampu Sorot) | Rp159.900 |
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.899.900 |
| GL General Lighting LED Floodlight (Lampu Tembak LED) | Rp90.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| Philips SmartBright Floodlight G2 (Lampu Sorot) | Rp749.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mpP107622817-1.jpg)
/ehP105066521-1.jpg)
/pjP112225919-1.jpg)
/bdP110142409-1.jpg)
/dwP111077500-1.jpg)
/3zP104708143-1.jpg)
/14P103455040-11.jpg)
/r7P102121979-2.jpg)
/nhP107508845-1.jpg)
/rpP107140997-2.jpg)
/otP105020893-1.jpg)
/j5P105212689-1.jpg)
/faP106993550-1.jpg)
/9pP111131349-1.jpg)


/avP107625391-1.jpg)
/6xP105300249-3.jpg)
/1oP111007060-1.jpg)
/eqP105066530-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)