RS PRO PET Enclosure IP66 (Kotak Polyester)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Body MaterialPET
ColourGrey
External Dimensions (mm)160x160x90
External Height (mm)90
External Length (mm)160
External Width (mm)160
FlangedNo
Gasket MaterialSilicone
IP RatingIP66
Lid ColorGrey
ShieldedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Purpose Polyester Enclosure with Silicone Seal
This general purpose polyester enclosure is available in two colours, black or grey. It has an IP66 protection rating and is fitted with a silicon seal.

Applications
This general purpose polyester enclosure is suitable for wash down and outdoor applications.
StandardsEN 60529, EN 50014.
Feature
Features and Benefits
Polyester enclosure
IP66 protection
Silicone seal -50 to +135°C
Halogen free
Self-extinguishing UL94-V0

Ulasan Produk

Tidak ada ulasan

Halaman Terkait