Beli ip 44 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mennekes CEE Panel Mounted ReceptacleDeskripsi:> Industrial plug and sockets > Screw terminals> Straight
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Mobile Socketatribut:
- IP Protection: IP67
- Connection System: Screwed Terminal
- Material: Plastic
- Angle of Plug: Straight
- Current Rating (A): 125
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Identification color: Red
- Military Model: No
- RAL Number: 3000
- Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- Mennekes Plug Head Industrial IP54 AM-TOP (Steker)Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50-60
- Mennekes Wall Mounted Receptacle IP44 Industrial SocketDeskripsi:> Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
- DV Stop Kontak Industri - Surface Mounting (Power Socket)atribut:
- IP Degree: IP44
- Mennekes Industrial Plug AM-TOP IP67Deskripsi:Plug AM-TOP > Screw terminals> Single part bodyatribut:
- Frequency (Hz): 50 & 60
- Mennekes Industrial Connectors AM-TOP IP67Deskripsi:Connector PowerTOP Xtra > Screw terminals> Single partbodyatribut:
- Frequency (Hz): 50 & 60
- Legrand Stop Kontak Plexo Series (Power Socket/Power Outlet)atribut:
- Rated Voltage (V): 250
- Mennekes Industrial Plug PowerTOP Xtra IP67Deskripsi:Plug PowerTOP Xtra > Screw terminals> Highly heat resistant contact carrier> Frame terminals> Nickel Plated Contactsatribut:
- Protection Type: IP 67
- Frequency (Hz): 50 & 60
- Mennekes Industrial Plug Power-TOP IP54Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50 & 60
- Rating Ampere: 63A
- Mennekes Industrial Connector AM-TOP IP54Deskripsi:- Screw terminals - Single part body - Cable gland and sealing - Strain relief and protection against kinkingatribut:
- Protection Type: IP54
- Mennekes Industrial Connectors Wall Mounted Receptacle IP44Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 44
- Frequency (Hz): 50 & 60
- Mennekes Panel Mounted Receptacle IP67 Industrial Socket 16-32ADeskripsi:> Industrial plug and sockets > Screw terminals> Straightatribut:
- Protection Type: IP 67
- No. of Poles: 3+E
- Voltage: 380-440 V
- Frequency (Hz): 50 & 60
- Rating Ampere: 32A
Daftar Harga ip 44 Terbaru April 2026
| Mennekes CEE Panel Mounted Receptacle | Rp259.900 |
| Legrand Mobile Socket P17 | Rp359.900 |
| Legrand Surface Mounting Socket P17 | Rp439.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp299.900 |
| Legrand Mobile Socket | Rp5.099.900 |
| Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet) | Rp369.900 |
| Legrand Plug Head Straight Type P17 Pro (Steker) | Rp1.499.900 |
| Mennekes Plug Head Industrial IP54 AM-TOP (Steker) | Rp209.900 |
| Mennekes Wall Mounted Receptacle IP44 Industrial Socket | Rp299.900 |
| Legrand Plug Head 2P+E (Steker) | Rp689.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






















































































































































/dqP101006494-4.jpg)

/a0P101006360-2.jpg)
/66P104050222-3.jpg)
/5pP101560205-5.jpg)

/34P101006112-8.jpg)
/00P105170000-12.jpg)



/ddP101006481-8.jpg)