Beli internet wifi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  2. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. tp-link MU-MIMO Tri-Band Gaming Router
    Mulai

    Rp7.499.900

    tp-link MU-MIMO Tri-Band Gaming Router
    Deskripsi:
    AC1200 Whole Home Mesh Wi-Fi System. Deco E4. Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage-eliminate weak signal areas once and for all!. With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.. A Deco E4 two-pack delivers Wi-Fi to an area of up to 2,800 square feet (EU version). And if that's not enough, simply add more Decos to the network anytime to increase coverage. Deco E4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem. Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices. Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member. Setup is easier than ever with the Deco app there to walk you through every step.
    atribut:
    • Dimensions (mm): 288x288x184
    • Protocols: IPv4, IPv6
  4. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  5. Legrand Wi-Fi Access Point Arteor
    Mulai

    Rp20.999.900

    Legrand Wi-Fi Access Point Arteor
    atribut:
    • Color: White
  6. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
Daftar Harga internet wifi Terbaru October 2026
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link Wireless N RouterRp169.900
tp-link MU-MIMO Tri-Band Gaming RouterRp7.499.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
Legrand Wi-Fi Access Point ArteorRp20.999.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp999.900
Kenmaster Diagonal Cutting Pliers (Tang Potong)Rp15.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)