Beli internal micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
- Niigata Seiki (SK) Digital Inside MicrometerDeskripsi:Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.atribut:
- Dimensions (mm): 176x30x63
- HOLEX Internal MicrometerDeskripsi:Version: Fully hardened, ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw. Supplied with: Supplied with setting ring for adjustment.atribut:
- Measurement Technology: Analogue
- Calibration: B4 ; M3
- Packaging: Sturdy Box
- Micrometer Barrel Graduations (mm): 1/50
- Norm: Manufacturer’s standard
- Barrel (Ø mm): 18
- Scale divisions (mm): 0.01
- HOLEX Holtest SetDeskripsi:Version: Satin chrome plated scales and operating parts (from Ø 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from Ø 12 with carbide jaws). Supplied with: Internal micrometers No. 428990, setting rings (for adjustment) and extension.atribut:
- Type of Product: 3-point Internal Micrometer
- Calibration: S6
- Measurement Technology: Analogue
- Micrometer Barrel Graduations (mm): 1/50
- Packaging: Sturdy Box
- Standard: Manufacturer's standard
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- Dia Feeler Gauge A Type JIS-complied (Alat ukur ketebalan)atribut:
- Material: Carbon tool steel
- Leaf Shape: A
- Mitutoyo Extension Rod type Tubular Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Head stroke (mm): 13
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)atribut:
- Scale Interval (mm): 0.01
- Minimum display amount (mm): 0.01
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
- Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeDeskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Technology: Mechanical
- AND Precision Industrial Weighing Scale GP Series IP65Deskripsi:Dust & water-proof, high-capacity industrial balance,
- Mitutoyo Tubular Inside Micrometer Single Rod Typeatribut:
- Scale Interval (mm): 0.01
- Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricDeskripsi:The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Technology: Mechanical
- Measuring Faces: Carbide tipped
- SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Hardened Steel
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
Daftar Harga internal micrometer Terbaru October 2026
| Insize Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.499.900 |
| Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam) | Rp6.299.900 |
| Niigata Seiki (SK) Digital Inside Micrometer | Rp3.299.900 |
| HOLEX Internal Micrometer | Rp2.599.900 |
| HOLEX Holtest Set | Rp9.999.900 |
| Mitutoyo Analog Holtest Three-point Internal Micrometer Metric | Rp5.199.900 |
| Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog) | Rp2.499.900 |
| Dia Feeler Gauge A Type JIS-complied (Alat ukur ketebalan) | Rp1.599.900 |
| Mitutoyo Extension Rod type Tubular Inside Micrometer | Rp4.999.900 |
| Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r0P102120972-3.jpg)
%20Analog%20Tipe%20Hall/Insize%20Three%20Points%20Internal%20Micrometer%20(Alat%20Ukur%20Mikrometer%20Dalam)/roP102120996-2.jpg)
%20Digital%20Inside%20Micrometer/P102224755-1.jpg)


%20Analog%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)
%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)
/P102029893-1.jpg)

/P102120989-1.jpg)

/epP103934529-1.jpg)





/k2P105472722-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)