Beli insert bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  2. NTN Insert Bearing
    Mulai

    Rp889.900

    NTN Insert Bearing
    Deskripsi:
    These spherical insert bearings have an outer ring with a slightly rounded profile to resist misalignment between the shaft and the bearing housing. They are used in general purpose applications where corrosion is not a concern.
    atribut:
    • UNSPSC: 31171504
    • Ball Material: Alloy Steel
    • Ball Material Grade: 52100
    • Bearing Insert Type: Radial/Deep Groove Ball
    • Closure: Double Sealed
    • Load Direction: Radial
    • Lubrication Openings: None
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -4
    • Rolling Element Material: Alloy Steel
    • Rolling Element Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
    • Shaft Locking Type: Set Screws
  3. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  4. DAYTON Insert Bearing
    Mulai

    Rp619.900

    DAYTON Insert Bearing
    Deskripsi:
    These insert bearings have a rubber-cushioned liner that dissipates static and limits vibration and noise. They are used in light-duty applications such as air handling.
    atribut:
    • UNSPSC: 31171504
    • Application: HVAC
    • Bearing Insert Type: Radial Ball
    • Closure: Double Sealed
    • Housing Material: Rubber
    • Lubricant Material: NLGI #2 Equivalent
    • Maximum Temperature (°F): 220
    • Minimum Temperature (°F): -20
    • Outside Diameter (inch): 2-17/32
    • Ring Material: Alloy Steel
    • Ring Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
  5. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp99.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
    Mulai

    Rp359.900

    SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
    atribut:
    • Coating: Without
    • Outer Ring Type: Spherical
    • Bore Type: Cylindrical
    • Sealing: Seal and flinger on both sides
    • Sealing Type: Contact, standard
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Inner Ring Extension: On both sides
    • Lubricant: Grease
    • Relubrication Feature: With
    • Retaining Feature, Inner Ring: Eccentric collar
    • Rolling Elements: Balls
  8. TRITAN Insert Bearing
    Mulai

    Rp499.900

    TRITAN Insert Bearing
    Deskripsi:
    These cylindrical insert bearings have a flat outer ring and are used in general purpose applications where corrosion is not a concern.
    atribut:
    • Closure: Double Sealed
    • Ring Material: Alloy Steel
    • Ring Material Grade: 52100
    • Rolling Element Rows: 1
    • Seal Type: Contact
    • Shaft Locking Type: Eccentric Collar
  9. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  10. THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)
    Mulai

    Rp759.900

    THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)
    Deskripsi:
    Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.
    atribut:
    • Dimension G: M18x1.5
    • Material: Carbon steel
    • Limit Rotation Speed: 8500min⁻¹(rpm)
    • Dimension B1: 58mm
    • Dimension B: 21.5mm
    • Dimension B2: 36.5mm
    • Dimension C1: 0.8mm
    • Dimension D (mm): 40φ
    • Dimension E: 0.6mm
    • Dimension F: 26φ mm
    • Dimension G1: 19mm
    • Dimensions c: 20mm
    • Dimensions h1: 6mm
    • Dimensions h2: 6mm
    • Dimensions r: 1mm
    • Maximum Allowable Load: 26.1kN
    • Standard Load Rating C: 14.7kN
    • Standard Load Rating Co: 25.2kN
    • Truck Load Capacity: 14.4kN
  11. FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)
    Mulai

    Rp239.900

    FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)
    atribut:
    • Compatible Main Part Series Name: UC
    • Shape: Cylindrical hole shape
    • Load Classification: For heavy load
  12. FYH (Nippon Pillow Block) Bearing triple seal UC series
    Mulai

    Rp259.900

    FYH (Nippon Pillow Block) Bearing triple seal UC series
    Deskripsi:
    Cylindrical bore insert bearing, triple seal
  13. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

  14. FYH (Nippon Pillow Block) Bearing Double Seal UC Series
    Mulai

    Rp189.900

    FYH (Nippon Pillow Block) Bearing Double Seal UC Series
    Deskripsi:
    Cylindrical bore insert bearing, double seal
Daftar Harga insert bearing Terbaru October 2026
ASB Insert BearingRp12.900
NTN Insert BearingRp889.900
TR Insert Bearing (Laher)Rp40.900
DAYTON Insert BearingRp619.900
FYH Ball Bearing for Unit UC 200 Series For Light LoadRp99.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Insert Bearing (Laher)Rp119.900
NTN Eccentric Cam BearingRp619.900
SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner RingRp359.900
FYH Insert Bearing UC Type (Laher)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)