NTN Insert Bearing

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp889.900 - Rp4.699.900
Spesifikasi
UNSPSC31171504
Ball MaterialAlloy Steel
Ball Material Grade52100
Bearing Insert TypeRadial/Deep Groove Ball
ClosureDouble Sealed
Load DirectionRadial
Lubrication OpeningsNone
Maximum Temperature (°F)250
Minimum Temperature (°F)-4
Rolling Element MaterialAlloy Steel
Rolling Element Material Grade52100
Rolling Element Rows1
Seal TypeContact
Shaft Locking TypeSet Screws

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spherical insert bearings have an outer ring with a slightly rounded profile to resist misalignment between the shaft and the bearing housing. They are used in general purpose applications where corrosion is not a concern.
Feature
Insert Bearing Ball Material Alloy Steel Bearing Industry Number ZUC205-16 Bearing Insert Type Radial/Deep Groove Ball Bearing Insert Shape Spherical Bore Diameter 1 in Closure Double Sealed Maximum Temperature 250 Degrees F Minimum Temperature -4 Degrees F Outer Ring Width 0.669 in Outside Diameter 2 3/64 in Plain Bearing Material Zinc Plated Through Hardened Steel Ring Material Alloy Steel Rolling Element Material Alloy Steel Rolling Element Rows 1 Seal Type Contact

Ulasan Produk

Tidak ada ulasan